Shop All Earbuds & Headphones
This Product is Discontinued
Imicro
IM320 Wired USB Headset w/ Microphone (Discontinued)
Mfr # SP-IM320
Zoro # G6714593
This Product is Discontinued
Key Features
- Cable Length 7.87"
- Impedance 32 Ohm
- Product Type Headset
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Imicro
- MFR # SP-IM320
- Zoro # G6714593
- UPC # 878294017024
- Country of Origin Switzerland
- Category Earbuds & Headphones
Dimensions
Cable Length | 7.87" |
Details
Impedance | 32 Ohm |
Product Type | Headset |
Description
IM320 Wired USB Headset w/ Microphone
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.