Shop All Bluetooth & Smart Speakers
Imicro
iKANOO BT014 Power Bank Wireless Bluetooth Portable Speaker
Mfr # BT014-WHITE
Zoro # G6343042
$20.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Features Microphone
- Compatibility Apple iPhone 5S Smartphone
- Portable Yes
- Product Type Speaker System
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Imicro
- MFR # BT014-WHITE
- Zoro # G6343042
- UPC # 878294034816
- Country of Origin Unknown
- Category Bluetooth & Smart Speakers
Details
Color | White |
Features | Microphone |
Compatibility | Apple iPhone 5S Smartphone |
Portable | Yes |
Product Type | Speaker System |
Description
iKANOO BT014 Power Bank Wireless Bluetooth Portable Speaker w/ Microphone (White)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYLE Marine Bluetooth Powered Speakers, PLATV85BT.5 (PLATV85BT.5)
- MIGHTY MAX BATTERY YTX14-BS Battery for ATV Quad Motorcycle Scooter Moped (YTX14-BS289)
- VITEK Power Supply, Output 24VAC, VA Rating 50 (VT-24VAC/50)
- MIDLAND Earpiece, MFR# MA1 (MA1)
- IMICRO SP-BT014BK iKANOO BT014 Power Bank Wireless Bluetooth Portable (BT014-BLACK)
- IMICRO SP-BT012BK iKANOO BT012 Wireless Bluetooth/Wired 3.5mm Portable (BT012-BLACK)
- IMICRO SP-BT012PI iKANOO BT012 Wireless Bluetooth/Wired 3.5mm Portable (BT012-PINK)
- IMICRO SP-BT008BK iKANOO BT008 Wireless Bluetooth/Wired 3.5mm Portable (BT008-BLACK)
- IMICRO iKANOO BT008 Wireless Bluetooth/Wired 3.5mm Portable Speaker Sound (BT008-RED)
- IMICRO iKANOO BT012 Wireless Bluetooth/Wired 3.5mm Portable Speaker (BT012-SILVER)
- JBL Party Box On the Go Bluetooth Speaker, Black (JBLPARTYBOXGOBAM)
- Imicro Bluetooth & Smart Speakers