Shop All Bluetooth & Smart Speakers
Imicro
iKANOO BT012 Wireless Bluetooth/Wired 3.5mm Portable Speaker
Mfr # BT012-SILVER
Zoro # G6343067
product price: $11.99
/ea
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Features Microphone, LED Indicator
- Height 2.4"
- Depth 3"
- Portable Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Imicro
- MFR # BT012-SILVER
- Zoro # G6343067
- UPC # 878294034458
- Country of Origin Unknown
- Category Bluetooth & Smart Speakers
Dimensions
Height | 2.4" |
Depth | 3" |
Details
Color | Silver |
Features | Microphone, LED Indicator |
Portable | Yes |
Product Type | Speaker System |
Input Voltage | 5 V DC |
Compatibility | Mobile Phones, Computers, Tablet PC's, Digital Music Players, MP3 Players, MP4 Players, Apple Products:iPhone, iPod Touch, iPad |
Description
iKANOO BT012 Wireless Bluetooth/Wired 3.5mm Portable Speaker w/ Microphone & Volume Control (Silver)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TYCON SYSTEMS 9-36V In, 24V 19W Pasv PoE, DCDC Conv (TP-DCDC-1224)
- SYNOLOGY Disk Station - Nas Server (DS423)
- ILC Replacement for MK Battery 8gu1-deka (8GU1-DEKA MK BATTERY)
- EVEREADY BATTERY, ALKA, INDUST, AAA, 24 (EVEEN92)
- IMICRO SP-BT012BK iKANOO BT012 Wireless Bluetooth/Wired 3.5mm Portable (BT012-BLACK)
- IMICRO SP-BT012PI iKANOO BT012 Wireless Bluetooth/Wired 3.5mm Portable (BT012-PINK)
- IMICRO SP-BT014BK iKANOO BT014 Power Bank Wireless Bluetooth Portable (BT014-BLACK)
- IMICRO iKANOO BT008 Wireless Bluetooth/Wired 3.5mm Portable Speaker Sound (BT008-RED)
- IMICRO SP-BT008BK iKANOO BT008 Wireless Bluetooth/Wired 3.5mm Portable (BT008-BLACK)
- BOSS AUDIO Bluetooth All-Terrain Speaker and Amplifier System, 1000 Watts (MC470B)
- GEMINI Bluetooth Party Speaker with Party Lights Microphone and Speaker Stand All (GSP-L2200PK)
- Imicro Bluetooth & Smart Speakers