Shop All Portable & Inverter Generators
Imd, Llc
Portable and Inverter Generator, 10,000 W Surge, 120/240V AC
Mfr # 10011P
Zoro # G305389401
product price: $4,482.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.
$4,482.99
Free 30-Day Returns
Key Features
- Surge Watts 10,000 W
- Rated Voltage 120/240V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Imd, Llc
- MFR # 10011P
- Zoro # G305389401
- UPC # 851876005008
- Country of Origin United States
- Category Portable & Inverter Generators
Details
Item | Portable and Inverter Generator |
Surge Watts | 10,000 W |
Rated Voltage | 120/240V AC |
Description
Imd 10011p, 10,000 watts, pto generator kit features: high quality pto generator with 10kw continuous output heavy duty single-phase, brushless (capacitor) design for maintenance free performance 100% copper winding, low distortion alternator (thm<5%) for high quality power output, insulation class h lifetime pre-sealed maintenance-free bearings aluminum and steel housing for a maximum in durability and lightweight heavy duty cast iron single stage gearbox magnetic circuit breaker with individual circuit protection for safety and accurate overload protection 4" three bar led meter provides accurate display of hertz, volts, and amps output drip-proof design simultaneous 120v and 240v output full power outlet standard 1-3/8", 6-spline input shaft
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBE COMMERCIAL PRODUCTS Crimp Hose Ferrule, 1"L, Brass, PK25 (B-625-SP4)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 3/8 In x 100ft, Gray, Series: 6200 (6201-30-00)
- BURNDY One Hole Lug Compression Connector, 1 AWG (YAD1CM8E516)
- HONEYWELL At87A1106 48Va Transformer (AT87A1106)
- ECOFLOW RIVER + Extra Battery (RIVER600AMEB)
- ECOFLOW Portable Generator, Solar Powered, 2,016 W Rated (DELTA2000-US)
- CHAMPION POWER EQUIPMENT Portable Generator, 3,285 W/3,650 W Rated, 4,500 W Surge, Recoil Start, 120V AC, 27.4/30.4/37.5 A (200978)
- POWERHORSE Generator | Inverter | 2,300 Surge Watt | Recoil (83169)
- ECOFLOW Pair of Two DELTA Pro Portable Home Batteries with Double Voltage (T2MR500-MR500PR-US)
- CHAMPION POWER EQUIPMENT Portable Generator, 3,650 W Rated, 4,550 W Surge, Electric, Recoil, Wireless Remote Start, 120V AC (201156)
- HONDA Portable Generator, Gasoline, 2,600 W Rated, 3,200 W Surge, Recoil Start, 120V AC, 26.7 A/21.7 A A (EU3200i)
- Imd, Llc Portable & Inverter Generators