Shop All Elbow and Wrist Braces
Imak
Wrist Wrap, Black, Lycra, S
Mfr # IMAA20125
Zoro # G5620946
product price: $15.35
/ea
$15.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Style Seamless Slip-On
- Material Lycra(R)
- Fits 3-3/4 in
- Wrist Ambidextrous
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Imak
- MFR # IMAA20125
- Zoro # G5620946
- UPC # 649833201255
- Country of Origin China
- Category Elbow and Wrist Braces
Dimensions
Ergonomic Support Size | S |
Details
Item | Wrist Wrap |
Color | Black |
Style | Seamless Slip-On |
Material | Lycra(R) |
Fits | 3-3/4 in |
Wrist | Ambidextrous |
Description
Wrist Wrap, Seamless Slip-On Style, Ergonomic Support Size S, Fits 3-3/4 in, Wrist Ambidextrous, Black, Lycra(R)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL TouchNTuff 93-300, Disposable Gloves, 5.00 mil Palm, Nitrile, Powder-Free, L, 1000 PK, Green (93-300)
- CONDOR Leather Palm Work Gloves, Cowhide, Premium Grade, Wing Thumb, Safety Cuff, Size 10 (XL), 1 Pair (2MDD6)
- ULTRATECH Twin IBC Containment Unit, 535 gal Spill Capacity, 8000 lb., Polyethylene (1144)
- BRADY GuideStripe Floor Tape 2 in W x 100 ft L Vinyl Yellow (170648)
- IMAK Wrist Wrap, Black, Lycra, L (IMAA20127)
- IMAK Wrist Wrap, Black, Lycra, M (IMAA20126)
- ALLEGRO INDUSTRIES Allegro 7111-01 FlexRist Wrist Support, Black, Regular (7111-01)
- PROFLEX BY ERGODYNE Elbow Sleeve, Pull-Over, XL, Black (650)
- ALLEGRO INDUSTRIES Wrist Support, Universal, Ambidextrous, Blk (7111-01)
- PROFLEX BY ERGODYNE Wrist Support, S, Left, Gray (70282)
- CONDOR Wrist Support, L, Ambidextrous, Black (3RXU4)
- Imak Ergonomics