Shop All Mouse Pads & Wrist Rests
Imak
Wrist Rest, Black, ergoBeads
Mfr # IMAA10165
Zoro # G5777064
original price:
$14.75
10% off
new price: $13.15
/ea
$13.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pad Type Mouse Wrist Rest
- Design Solid Color
- Material Cotton Lycra, ergoBeads(TM)
- Length 1 1/4 in
- Height 5 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Imak
- MFR # IMAA10165
- Zoro # G5777064
- UPC # 649833101654
- Country of Origin China
- Category Mouse Pads & Wrist Rests
Dimensions
Length | 1 1/4 in |
Height | 5 1/2 in |
Width | 5 3/4 in |
Depth | 4" |
Overall Height | 1 in |
Overall Length | 5 3/4 in |
Overall Width | 3 3/4 in |
Details
Item | Wrist Rest |
Color | Black |
Pad Type | Mouse Wrist Rest |
Design | Solid Color |
Material | Cotton Lycra, ergoBeads(TM) |
Features | Latex-free, Washable, Ergonomic |
Product Type | Wrist Rest |
Cover Material | Cotton LYCRA® |
Wrist Filling Material | ergoBeads™ |
Description
Wrist Rest, Black, Solid Color Design, Cotton Lycra, ergoBeads(TM), Height 5 1/2 in, Length 1 1/4 in, Width 5 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 18AH F2 SLA Replacement Battery for Apex APX12180 (ML18-12F269)
- ULTRALAST Replacement Battery for American Telecom E30021CL Cordless Phone (BATT-E30025CL)
- MARTIN SPROCKET & GEAR Spk Hts Qd, P348M50-SH (P348M50-SH)
- ILC Replacement for Allen Bradley 1747-l553 Battery (1747-L553 BATTERY ALLEN BRADLEY)
- IMAK Wrist Rest, Gray, ergoBeads (IMAA10166)
- IMAK Wrist Rest, Teal, ergoBeads (IMAA10123)
- IMAK Mouse Cushion, Black (A20212)
- IMAK Wrist Rest, Black, ergoBeads (IMAA10160)
- FLOORTEX Glacier Glass Mat, Desk Pad, 20" x 36 (FCDE2036G)
- ZORO SELECT Mouse Pad, Black, Standard (3CPX4)
- SKILLEDPOWER Golden Retriever Thanksgiving Mouse Pad; Hot Pad or Trivet (SK720235)
- Imak Mouse Pads & Wrist Rests