Shop All Mouse Pads & Wrist Rests
Imak
Mouse Cushion, Black
Mfr # A20212
Zoro # G4788808
product price: $4.89
/ea
Sold in multiples of 2 for $9.78
$9.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Pad Type Mouse Wrist Rest
- Material Cotton Lycra, ergoBeads(TM)
- Features Latex-free, Washable, Non-skid Base, Ergonomic
- Width 4.25"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Imak
- MFR # A20212
- Zoro # G4788808
- UPC # 649833202122
- Country of Origin China
- Category Mouse Pads & Wrist Rests
Dimensions
Width | 4.25" |
Height | 0.75" |
Depth | 2.5" |
Overall Width | 2 1/2 in |
Overall Length | 4 1/4 in |
Details
Item | Wrist Rest |
Color | Black |
Pad Type | Mouse Wrist Rest |
Material | Cotton Lycra, ergoBeads(TM) |
Features | Latex-free, Washable, Non-skid Base, Ergonomic |
Product Type | Wrist Rest |
Cover Material | Cotton LYCRA® |
Wrist Filling Material | ergoBeadsâ„¢ |
Theme | Solid Color |
Description
Wrist Rest, Black, Cotton Lycra, ergoBeads(TM)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE ADAPTER, USB C (TRPU44406NHGUC)
- EXELL BATTERY A28PX 6V Alkaline Battery L544BP V28PXL K28L PX28A A544 (A28PX)
- RODANN ELECTRONICS Rodann Electronics TXRX1000A Indoor Wireless Transmitter and Receiver up to 500 ft. (TXRX1000A)
- ILC Replacement for IBM 92p1090 Battery (92P1090)
- IMAK Wrist Rest, Black, ergoBeads (IMAA10160)
- IMAK Wrist Rest, Teal, ergoBeads (IMAA10123)
- IMAK Wrist Rest, Black, ergoBeads (IMAA10165)
- IMAK Wrist Rest, Gray, ergoBeads (IMAA10166)
- CAROLINES TREASURES Flowering Cactus Watercolor Mouse Pad; Hot Pad or Trivet (BB7361MP)
- FELLOWES Wrist Rest, Blue (91137)
- FELLOWES Mousepad w/Wrist Support, Graphite (9175101)
- Imak Mouse Pads & Wrist Rests