Shop All USB Cables
Iluv
iLuv I108 Universal White Usb Power Adapter
Mfr # I108
Zoro # G903736942
product price: $15.65
/ea
$15.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iluv
- MFR # I108
- Zoro # G903736942
- UPC # 639247150218
- Country of Origin China
- Category USB Cables
Description
iLuv Universal White USB Power Adapter Model I108 Features: Supplies power to an external device through the built-in USB connector Compatible with any device charged through USB connector Comes with 3 additional AC plug adapters for Australia New Zealand UK Hong Kong and Continental Europe Can be used in North America and Japan without installing the included AC plug adapters. Supports both 110V and 220V Specifications: Type: Class II AC Adapter Power Input: 100V - 240V 50Hz/60Hz 22W Power Output: 5Vdc 2A (max) USB connector for power delivery Operating Temperature: -10 C ~ 40 C Storage Temperature: -20 C ~ 75 C Adapter Plug Type Approximate Weight:
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Casio Gzone Rock C751 Battery (GZONE ROCK C751)
- ILC Replacement for Elca Pinc-geh Battery (PINC-GEH)
- ROCSTOR Usb 3.0 To 2.5 Sata Iii Hdd Adapter Cabl (Y10A227-B1)
- ZORO SELECT Sealed Lead Acid Battery, 12V, 1.3Ah, AGM (47035)
- SKILLEDPOWER USB Port Blocker with 1 Key; and 4 Locks (SK121741)
- STARTECH.COM StarTech.com 6 ft. Black USB 2.0 Extension Cable A to A - M/F (USBEXTAA6BK)
- TRIPP LITE USB 3.0 SuperSpeed Hub, 7-Port, 2A USB (U360-007)
- JASCO Jasco Products 224939 USB-C to USB-A Female Adapter (224939)
- POWER UP! USB Cable-Type C to MFI C94 8-pin 3ft Braided (191-05662)
- MANHATTAN Manhattan Hi-Speed Usb Extension Cable A Male/A Female, 1.8 M (6 (338653)
- MONOPRICE USB 2.0 Cable, 15 ft.L, Black (3898)
- Iluv USB Cables