Shop All Clocks
Iluv
iLuv HC-TIMESHAKERWOW TimeShaker Wow - Loud Dual Alarm Clock with Super Vibrating Bed Shaker Alert Light Panic Sound Adjuster
Mfr # HC-TIMESHAKERWOW
Zoro # G303692329
product price: $75.99
/ea
Free Shipping & Returns
$75.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
The TimeShaker Wow is the perfect companion to wake you up on time. It has a 120 decibel alarm sound with an adjustable level that will make sure you open your eyes. Additionally the Time Shaker Wow a patent pending pillow shaker that is sure to wake you up. If you choose the vibration only option you can wake up without disturbing anyone else in the room.
Features- TimeShaker Wow - Loud Dual Alarm Clock with Super Vibrating Bed Shaker Alert Light Panic Sound Adjuster
- 120 decibel alarm sound the same level as a hammer drill with adjustable level
- Powerful vibrations with 3 level selection: normal strong and earthquake
- Unique patent pending shaker vibrates to wake up even the deepest sleepers
- Bright alert light to assist you to wake up
- Dual alarm feature allows you to set two separate alarms
- Back-up battery to keep time & alarm settings (2 AAA not included)
- Easy User Interface (UI) for set up of two alarms with multiple alarm options: buzzer bed shaker and alert light
- Jumbo easy-to-read 1.4 positive LED display
- USB charging port rapidly charges a connected device
- Time format of 12 & 24 hour
- Manual Daylight Saving Time (DST) adjustment
- Works with WowShaker
- Weight: 2.2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEALY Mattress, Twin XL, Firm, 12" H (527006-31)
- KESSEBOHMER LeMANS SMALL CHAM/MAPLE LEFT SWING 32-1/4W 2502670103 Soft-close Sold Separate (2502670103)
- MOORECO Hierarchy School Chair, 4 Leg, 18" Chrome Frame, Yellow Armless Shell, PK5 (53318-5-YELLOW-NA-CH)
- COLEMAN Comfortsmart Suspension Chair (2000020292)
- SANGEAN Sangean DT-180 AM-FM Stereo Digital Tuning Pocket Radio - Black (DT-180)
- SONNET INDUSTRIES Sonnet Industries R-1212 Wireless Charging Clock Radio with 2 USB Charging Ports (R-1212)
- QUICKWAY IMPORTS Decorative Antique Roman Numerical Gold Metal Wall Clock for Dining, Living Room, or Kitchen (QI004252)
- SONNET Sonnet T-4697 3.5 in. Atomic Number LCD Clock (T-4697)
- LA CROSSE TECHNOLOGY Digital Wall Clock w Indoor Temp (WT-8002U-INT)
- INFINITY INSTRUMENTS Square Retro Orange - 9" Square Retro Wall Clock (13228OR-4103)
- CARSON DELLOSA Large Judy Clock, Ages 5 to 9 (0768223199)
- Iluv Clocks