iLuv HC-TIMESHAKER-6QWOW TimeShaker Bluetooth LCD Dual-Alarm Clock with Qi Wireless Charging Pad & Wow Bed Shaker
Mfr # HC-TIMESHAKER-6QWOW
Zoro # G103692468
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
The Timeshaker 6Q Wow is a good choice for people who are hard-of-hearing, teenagers, heavy sleepers and the Deaf. 5 alarm source options include; wired, strong vibration bed shaker, a buzzer, the radio or the combination: buzzer plus bed shaker or radio plus bed shaker. Bluetooth stereo speakers play wireless HD audio from your phone or PC. The dual alarm feature allows you to two alarms at once so you and your spouse / roommate can go about your days on your own schedules. To quickly charge your Qi enabled device, simply place it on the top pad of the alarm clock. And at the same time you can charge an extra device using the USB port. No longer do you have to put your glasses on to read the time! The Timeshaker 6Q Wow has 3.5 jumbo LCD screen with 10-level dimmer and displays 1.2 clock and alarm information. Battery back-up is to keep the time and alarm tings during a power outage.
Features- 5 different alarm sources
- Qi certified wireless charging pad charges any Qi enabled devices
- Standard USB charging port for additional device
- 3.5 LCD displays 1.2 clock and alarm information. 10-level dimmer.
- Bluetooth Stereo speakers
- Battery backup
- Wireless Charging compatibility: Qi enabled iPhone, smartphones, tablets, or more
- USB Charge Out compatibility: iPhone, smartphones, tablets, smartwatches, head, or more
- Alarm Clock Style: Desktop
- Dimension: 4.13 x 1.3 x 4.13 in.
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRADEMARK FINE ART Ryan Fowler 'The Black Bear With Crown' Canvas Art, 14x14 (WAP06324-C1414GG)
- MONARCH SPECIALTIES Dining Table - 36"X 48" X 60" / Espresso With A Leaf (I 7923P)
- SAFAVIEH Blossom Hand Tufted Runner Rug, Navy and Multicolor - 2 ft.-3 in. x 8 ft. (BLM402A-28)
- ROBOT COUPE Foot (101418)
- CLARITY 95657.001 WakeAssure Jolt Vibrating Cloc (JOLT)
- LA CROSSE TECHNOLOGY La Crosse Technology Ltd 30041 Smartlite 2 in. LCD Clock (147933)
- EQUITY TIME USA Equity Time USA 30240 0.9 Inch LED Alarm Clock (30240)
- GLOBAL INDUSTRIAL 14 Atomic Wall Clock, Stainless Steel (695324)
- LA CROSSE TECHNOLOGY Crv Mirror LED Alarm Clock, Temp, USB Port (602-249)
- LA CROSSE TECHNOLOGY Silent Movement Wall Clock, 12" (404-2630W)
- TOY TIME Coca-Cola Clock with Chrome Finish Delicious Style 12 inch (796323NLN)
- Iluv Clocks