Iluv

iLuv HC-TIMESHAKER-5QWOW TimeShaker LED Dual-Alarm Clock with Qi Wireless Charging Pad & Wow Bed Shaker


product price: $79.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Iluv
  • MFR # HC-TIMESHAKER-5QWOW
  • Zoro # G203692467
  • UPC #
    639247043862
  • Country of Origin China
  • Category Clocks

Description

The Timeshaker 5Q Wow is good choice for heavy sleepers, teenagers, people who are hard of hearing and the Deaf with its multiple alarms- strong vibrating bed shaker, buzzer or FM radio. The dual alarm feature allows you to two alarms at once so you and your spouse / roommate can go about your days on your own schedules. To quickly charge your Qi enabled device, you can simply place it on the top pad of the alarm clock. Or you can charge your smartphone or other device using the USB port. No longer do you have to put your glasses on to read the time! The Timeshaker 5Q Wow has large, easy to read 1.2 white LED display with a 2-level dimmer or Off option. Battery back-up is to keep the time and alarm tings during a power outage.

Features
  • Multiple alarm sources; bed shaker, buzzer, or radio
  • Qi certified wireless charging pad charges any Qi enabled devices
  • Standard USB charging port is an extra for additional device
  • Large, easy-to-read 1.2 inch white LED clock with 2-level dimmer or off option
  • Battery backup
  • Wireless charging compatibility: Qi enabled iPhone, smartphones, tablets, or more
  • USB Charge Out compatibility: iPhone, smartphones, tablets, smartwatches, head, or more
Specifications
  • Alarm Clock Style: Desktop
  • Weight: 1.87 lbs

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.