Shop All Safety Glasses
Iluka By Bolle Safety
Safety Glasses, Gray Anti-Fog
Mfr # ILUPSF
Zoro # G3970231
product price: $6.45
/ea
$6.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Eyewear Frame Style Frameless
- Lens Color Smoke
- Lens Coating Anti-Fog
- Lens Material Polycarbonate
- Polarized Lens No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iluka By Bolle Safety
- MFR # ILUPSF
- Zoro # G3970231
- UPC # 054917344207
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Eyewear Size | Universal |
Description
Safety Glasses, Series NESS, Gender Unisex, Lens Color Gray, Polarized Lens No, Lens Coating Anti-Fog, No Foam Lined, Eyewear Frame Design Traditional, Eyewear Frame Style Frameless, Eyewear Size M, Lens Material Polycarbonate, Temple Color Black/Gray, Temple Style Straight, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 99.99 Percent UVA/UVB, Standards CE, EN166
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHECKERS Replacement Flag, Reflexite X, Orange (FS8025-16-O)
- CONDOR Eyewash Bowl, Plastic, Green (100-009GRN-R)
- KISHIGO XL Class 2 Flame Resistant High Visibility Vest, Lime (FM410-XL)
- IRONCLAD PERFORMANCE WEAR Anti-Vibration Gloves, Full, XL, PR (WWI2-05-XL)
- BOLLE SAFETY Safety Glasses, Gray Anti-Fog, Scratch-Resistant (40253)
- ERB SAFETY Safety Glasses, Smoke Frm, Smoke, Anti-Fog, Gray Anti-Fog, Scratch-Resistant (15657)
- TRACER PRODUCTS Fluoresence Enhancing Glasses (DLLF40CS)
- 3M 3M Indoor Safety Eyewear with Clear Lenses (3980)
- SKULLERZ BY ERGODYNE Safety Glasses, Clear Polarized (ODIN)
- CONDOR Safety Glasses, Clear Anti-Scratch (1VW24)
- MCR SAFETY Safety Glasses, Clear Anti-Fog ; Anti-Scratch (BK310AF)
- Iluka By Bolle Safety Safety Glasses