Shop All Steam Traps
Illinois Steam Traps
Steam Trap2" 101G-15 F/T Trap 15N.
Mfr # 0036100
Zoro # G3184601
Free Shipping & Returns
$3,015.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Illinois Steam Traps
- MFR # 0036100
- Zoro # G3184601
- Country of Origin United States
- Category Steam Traps
Details
Item | Steam Trap2" 101G-15 F/T Trap 15N. |
Description
Steam Trap2 In. 101G-15 F/T Trap 15N.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Electric Actuator, 24VAC/DC, 160 in.-lb. (GCA151.1P)
- LENNOX Burner Assembly, 3 Tubes (58L67)
- AIR HANDLER Synthetic Pocket Air Filter, 24x12x18", MERV 11 (6B677)
- TEMPCO Band Heater, 650 Deg F, 240V, 1-1/2 In. W (MXH02921)
- ILLINOIS STEAM TRAPS Steam Trap3/4" 6G-15 F/T Trap (0036096)
- CRESCENT NICHOLSON Steam Trap, 750F, 316L Stainless Steel (TA500-T4E92A0)
- MEPCO Steam Trap, 3/4" NPT Outlet, SS Disc (42-275A)
- MEPCO Steam Trap, 3/4" NPT Outlet, SS Disc (MDS-66)
- MEPCO Steam Trap, 3/4" NPT Connections, SS Disc (44-2125A)
- MEPCO Steam Trap, 1-1/2" NPT Outlet, SS Disc (IB15-6-30)
- MEPCO Steam Trap, 1/2" NPT Connections, SS Disc (1E-APG)
- Illinois Steam Traps Steam Traps