Shop All Folding Security Gates
Illinois Engineered Products.
Illinois Engineered Products Single Folding Gate 9'W to 10'W and 8'H
Mfr # SSG1085
Zoro # G508436339
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$843.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Illinois Engineered Products.
- MFR # SSG1085
- Zoro # G508436339
- Country of Origin United States
- Category Folding Security Gates
Description
Illinois engineered products folding dock security gate gates offer access control and security while providing visibility and air circulation. folding gates can be installed virtually anywhere and any way you need them, including inside or outside of door jambs, between posts or bollards, to pallet racks or between walls. Gates are made with in heavy-duty galvanized inuin channel steel to withstand brutal rain and snow conditions, and stand up to harsh industrial chemicals and cleaners. Folding gate features heavy-duty 1-in x 1-in vertical member angles and a 5/8in self-securing drop pin that is designed to fit directly into floor holes for maximum strength and security. Aircraft quality aluminum rivets are rust resistant, and will not crack or separate. Gate pivots 180 on its mounting leaving the opening completely clear of obstructions. Gates include brackets, bearing washers, solid steel rolling caster and can be installed easily in less than 30 minutes. 1 year limited warranty. note: gate opens from the left to right. Custom sizes and powder coating colors are available; call for more information. note: padlock sold separately.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERWINCH Socket Assembly (87-42618)
- ZORO SELECT Jack Chain, Single, Ni, Sz 10, 43 Lb, 100 Ft (2ZDF5)
- WERNER 8 ft Aluminum Platform Stepladder (P408)
- TRI-ARC 66 in H Steel Rolling Ladder, 3 Steps, 450 lb Load Capacity (KDSR103246-D3)
- ILLINOIS ENGINEERED PRODUCTS. Illinois Engineered Products Double Folding Gate 10'W to 12'W and 7'6inH (PFG1280)
- ILLINOIS ENGINEERED PRODUCTS. Folding Security Gate 6'Hx12'W In-Use (XL1265)
- ILLINOIS ENGINEERED PRODUCTS. Illinois Engineered Products Single Folding Gate 7'W to 8'W and 6'H (SSG865)
- ILLINOIS ENGINEERED PRODUCTS. Illinois Engineered Products Single Folding Gate 11'W to 12'W and 7'H (SSG1275)
- ILLINOIS ENGINEERED PRODUCTS. Illinois Engineered Products Folding Door Gate 48in W x 71in H (D71)
- ILLINOIS ENGINEERED PRODUCTS. Illinois Engineered Products Double Folding Gate 14'W to 16'W and 6'H (PFG1665)
- ZORO SELECT Folding Gate, Gray, 18 to 20 ft. Opening W, Folded Height: 7 ft (PECO 2080)
- Illinois Engineered Products. Dock Gates & Doors