Shop All Folding Security Gates
Illinois Engineered Products.
Illinois Engineered Products Folding Door Gate 48in W x 81in H
Mfr # D81
Zoro # G108436395
product price: $395.99
/ea
Free Shipping & Returns
$395.99
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
- Brand Illinois Engineered Products.
- MFR # D81
- Zoro # G108436395
- Country of Origin United States
- Category Folding Security Gates
Description
Illinois engineered products d81 folding door gate 48in w x 81in h door gates offer access during the day and added security at night, and are perfect for securing high-traffic hallways or entryways in any type of business or industry. Gate is constructed of in galvanized steel u-channel webbing and 1-in x 1-in vertical member angles to withstand heat, rain and snow, as well as harsh industrial chemicals and cleaners. Aircraft quality aluminum rivets are rust resistant, and will not crack or separate. Door gate can be installed in any doorway up to 48inw, inside or outside of the jamb, in less than 30 minutes. Folding door gate can be mounted left or right and is hinged to pivot completely out of the way when collapsed to provide a safe door opening, 100% clear of obstructions. Gate locks to the wall with a padlock hasp padlock sold separately and locking bar. 1 year limited warranty. note: custom sizes and powder coating colors are available; call for more information.
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
- ZORO SELECT Standard Plate Caster, Wheel 5" dia. (P21S-PH050R-16-YZ)
- ZORO SELECT Stem Caster, Light-Duty, Threaded, 75 lb. (416P11)
- PEWAG Chain, Trade Size 3/8 in, 316L SS (39568/10)
- CAMPBELL CHAIN & FITTINGS Field ID tag for Sling Chains, 50 Pcs per Carton (7503506)
- ILLINOIS ENGINEERED PRODUCTS. Illinois Engineered Products Single Folding Gate 7'W to 8'W and 6'H (SSG865)
- ILLINOIS ENGINEERED PRODUCTS. Illinois Engineered Products Folding Door Gate, 48in W x 31in H (D31)
- ILLINOIS ENGINEERED PRODUCTS. Illinois Engineered Products Single Folding Gate 11'W to 12'W and 7'H (SSG1275)
- ILLINOIS ENGINEERED PRODUCTS. Illinois Engineered Products Folding Door Gate 48in W x 71in H (D71)
- ILLINOIS ENGINEERED PRODUCTS. Illinois Engineered Products Double Folding Gate 10'W to 12'W and 7'6inH (PFG1280)
- ILLINOIS ENGINEERED PRODUCTS. Folding Security Gate 6'Hx12'W In-Use (XL1265)
- ZORO SELECT Folding Gate, Gray, 6 ft Add On Opening W (XLECO 665)
- Illinois Engineered Products. Folding Security Gates