Shop All Folding Security Gates
Illinois Engineered Products.
Illinois Engineered Products Folding Door Gate 48in W x 71in H
Mfr # D71
Zoro # G208436226
Free Shipping & Returns
$377.99
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
- Brand Illinois Engineered Products.
- MFR # D71
- Zoro # G208436226
- Country of Origin United States
- Category Folding Security Gates
Description
Illinois engineered products folding door security gate door security gate provides security for entryways up to 4 feet wide. door gates offer access during the day and added security at night, and are perfect for securing high-traffic hallways or entryways in any type of business or industry. Gate is constructed of in galvanized steel u-channel webbing and 1-in x 1-in vertical member angles to withstand heat, rain and snow, as well as harsh industrial chemicals and cleaners. Aircraft quality aluminum rivets are rust resistant, and will not crack or separate. Door gate can be installed in any doorway up to 48inw, inside or outside of the jamb, in less than 30 minutes. Folding door gate can be mounted left or right and is hinged to pivot completely out of the way when collapsed to provide a safe door opening, 100% clear of obstructions. Gate locks to the wall with a padlock hasp padlock sold separately and locking bar. 1 year limited warranty. note: custom sizes and powder coating colors are available; call for more information.
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
- PEERLESS CHAIN 5/16" WIDE JAW QUICK LINK, 4428340 (4428340)
- MAGLINER Wheel, 8 in. Dia., Rubber, 2in. Wheel Width (10830)
- VESTIL Molded Wheel Chock 8 In. with Flag (ORWC-8-ERGO-FL)
- LITTLE GIANT Sheet and Panel Truck 3600 lb. Capacity (APT24366PY)
- ILLINOIS ENGINEERED PRODUCTS. Illinois Engineered Products Double Folding Gate 10'W to 12'W and 7'6inH (PFG1280)
- ILLINOIS ENGINEERED PRODUCTS. Illinois Engineered Products Single Folding Gate 7'W to 8'W and 6'H (SSG865)
- ILLINOIS ENGINEERED PRODUCTS. Illinois Engineered Products Folding Door Gate, 48in W x 31in H (D31)
- ILLINOIS ENGINEERED PRODUCTS. Illinois Engineered Products Single Folding Gate 11'W to 12'W and 8'H (SSG1285)
- ILLINOIS ENGINEERED PRODUCTS. Folding Security Gate 6'Hx12'W In-Use (XL1265)
- ILLINOIS ENGINEERED PRODUCTS. Illinois Engineered Products Double Folding Gate 14'W to 16'W and 6'H (PFG1665)
- ZORO SELECT Folding Gate, Gray, 18 to 20 ft. Opening W (PECO 2070)
- Illinois Engineered Products. Dock Gates & Doors