Shop All Folding Security Gates
Illinois Engineered Products.
Folding Security Gate 6'Hx12'W In-Use
Mfr # XL1265
Zoro # G308641421
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$1,428.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Illinois Engineered Products.
- MFR # XL1265
- Zoro # G308641421
- Country of Origin United States
- Category Folding Security Gates
Description
Expandable folding security gates folding security gate is made of galvanized steel for corrosion resistance. Steel rivets on 14 gauge steel web gates allow easy folding and expanding. Gate offers a total of up to 12'l when open using two 6'l webbing sections. 12 gauge angled steel axle posts are 1-1/2 x 1-1/2 and reinforced for extra strength. Gate includes three 28d axles that offer 4 sweep clearance. Axle posts on each end include a locking bar and padlockable hasp lock sold separately to secure gates in folded position. Moves easily on six 3 rubber casters.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMPBELL CHAIN & FITTINGS Alloy Sorting Hook w/Handle, Forged Alloy Steel, Painted Orange (3899501)
- LITTLE GIANT Sheet - Panel Truck, 36x60, Steel (APT6W36606PY)
- CROSBY SS-4055 Latch Kit, For Use With 25 to 30 ton Carbon and 37 to 45 ton Alloy Hooks, SS (1090189)
- TRI-ARC 156 in H Steel Rolling Ladder, 12 Steps, 450 lb Load Capacity (KDSR112246-D3)
- ILLINOIS ENGINEERED PRODUCTS. Illinois Engineered Products Single Folding Gate 7'W to 8'W and 6'H (SSG865)
- ILLINOIS ENGINEERED PRODUCTS. Illinois Engineered Products Single Folding Gate 11'W to 12'W and 8'H (SSG1285)
- ILLINOIS ENGINEERED PRODUCTS. Illinois Engineered Products Single Folding Gate 11'W to 12'W and 7'H (SSG1275)
- ILLINOIS ENGINEERED PRODUCTS. Illinois Engineered Products Folding Door Gate 48in W x 71in H (D71)
- ILLINOIS ENGINEERED PRODUCTS. Illinois Engineered Products Double Folding Gate 14'W to 16'W and 6'H (PFG1665)
- ILLINOIS ENGINEERED PRODUCTS. Illinois Engineered Products Folding Door Gate, 48in W x 31in H (D31)
- GLOBAL EQUIPMENT Double Folding Security Gate 16'W x 6-1/2'H (620865)
- Illinois Engineered Products. Folding Security Gates