Yellow 24 in. Utility Blower Exhaust Warehouse Ventilator Floor Fan, 2000-Watt, 1720RPM
Mfr # ILG8VF24
Zoro # G510208573
Key Features
- Fan Voltage 120V
- CFM @ 0.000-In. SP 9182
- Motor RPM 1720
- Full Load Amps 20 A
- Guard Material Metal
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iliving
- MFR # ILG8VF24
- Zoro # G510208573
- UPC # 850005348184
- Country of Origin China
- Category Direct Drive Exhaust Fans
Dimensions
Blade Dia. | 24 in. |
Length | 22 4/5 in |
Depth | 34 1/4 in |
Width | 26 5/7 in |
Details
Fan Voltage | 120V |
CFM @ 0.000-In. SP | 9182 |
Motor RPM | 1720 |
Full Load Amps | 20 A |
Guard Material | Metal |
Watts | 2135W |
Description
This iLIVING utility exhaust or intake fan is perfect for drying, cooling, exhausting and ventilating in area like crawl space, attic, basements or warehouse. This 24 inches 2000W with 1720 RPM utility fan will help improving air quality and working environment for different applications. Heavy duty rugged framing construction, 100% pure copper enclosed motor provides years of reliable use. Build-in auto reset thermal protection for optimal use in hot locations. UL 507 listed. Optional poly vinyl ducting hose sold separated. iLIVING products are designed and engineering in California since 2006. 1 year limited warranty.
- •Super powerful exhaust or intake Ventilator Fan, 2000W, 9182 CFM, 1720 RPM
- •Super Heavy Duty Rugged construction, Roller Steel Framing for long-lasting use
- •Auto Reset thermal protection, 100% copper Fully Enclosed Direct Drive Motor
- •120V, 60Hz UL listed UL507 Standard. 1 Year Limited Warranty.
- •Available sizes at 10”, 12”, 16”, 20”, and 24”
- •Required 20A outlet. DO NOT plug into standard 15A outlets
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, RI, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL FINISHING SOLUTIONS Paint Collector Filter Pad, 20x20x1", 24 pk. (216-501)
- EMPIRE COMFORT SYSTEMS Pilot Burner with Orifice (R-775L)
- MULTIFAN Exhaust Fan, 20 In, 240V (V4E50K1M71100)
- WHITE-RODGERS SPDT 120v Relay (90-294Q)
- ILIVING Utility 16 in. 1200-Watt 3450 RPM Blower Exhaust Warehouse Ventilator Floor Fan (ILG8VF16)
- ILIVING Utility 20 in. Blower Exhaust Warehouse Ventilator Floor Fan, 1300-Watt, 1720RPM (ILG8VF20)
- ILIVING Utility Blower Exhaust Warehouse Ventilator 10 in. Floor Fan, 350-Watt, 3450RPM (ILG8VF10)
- ILIVING Utility 12 in. Blower Exhaust Warehouse Ventilator Floor Fan, 550-Watt, 3450RPM (ILG8VF12)
- DAYTON Exhaust Fan, 24 In, 115/230V (10D978)
- CANARM Panel ExtFn, 12In Bl Dia, Stl, 230/460 V (P12-4M)
- DAYTON Exhaust Fan, 24 In, 115/230V (10D979)
- Iliving Direct Drive Exhaust Fans