Shop All Ceiling Fans
Iliving
White 96 in. 8 feet HVLS 9 Blades BLDC Big Ceiling Fan, 17000 CFM with IR Remote
Mfr # ILG8HVLS96
Zoro # G910208531
product price: $484.99
/ea
Free Shipping & Returns
$484.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Dia. 96 in.
- Voltage 120V
- Watts 48W
- Air Flow (CFM) 17000
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iliving
- MFR # ILG8HVLS96
- Zoro # G910208531
- UPC # 850028393086
- Country of Origin China
- Category Ceiling Fans
Dimensions
Blade Dia. | 96 in. |
Length | 96 in |
Depth | 17 1/5 in |
Width | 96 in |
Details
Voltage | 120V |
Watts | 48W |
Air Flow (CFM) | 17000 |
Color | White |
RPM | 90 |
Amps | 0.68 A |
Material | Metal |
Description
iLIVING 96 Inch, 8 feet HVLS 9 Blades BLDC Big Ceiling Fan, High Volume Low Speed Fan, Reversible, for Industrial, Commercial, and Residential, 17000 CFM with IR Remote
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, RI, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFECT AIRE 5000 BTU Window Air Conditioner (5PMC5000)
- NORDYNE Burner Spud, No663699 (663699)
- TEMPCO Band Heater, 120V, 2 In. Dia., 900 Deg F (NHL00144)
- DAYTON 34" Tubeaxial Fan Blade (166158)
- ILIVING White 72 in. Indoor Ceiling Fan with IR Remote, High Volume Low Speed and Reversible (ILG8HVLS72)
- ILIVING White 88 in. 7.3 feet HVLS 9 Blades BLDC Big Ceiling Fan, 13600 CFM with IR Remote (ILG8HVLS88)
- ILIVING White 108 in. 9 ft. HVLS 9 Blades BLDC Ceiling Fan, 19000 CFM with IR Remote (ILG8HVLS108)
- ILIVING 78 in. H Volume Low Speed Outdoor BLDC Ceiling Fan with Brushless DC Motor, Reversible, IR Remote (ILG8HVLS78)
- ILIVING 120 in. H Volume Low Speed Outdoor BLDC Ceiling Fan with Brushless DC Motor, Reversible, IR Remote (ILG8HVLS120)
- PROMINENCE HOME Freyr, 52 in. Indoor/Outdoor Ceiling Fan with Light & Remote Control, Galvanized (51657-40)
- HUNTER Extension Downrod, 18", White (22727)
- Iliving Ceiling Fans & Accessories