Shop All Shutter Mount Exhaust Fans
Iliving
Wall Mounted Smart Remote 10 in. Shutter Exhaust Fan with Thermostat, Humidistat, Timer
Mfr # ILG8SF10VC
Zoro # G810208501
product price: $133.99
/ea
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fan Voltage 120V
- CFM @ 0.000-In. SP 600
- Exhaust/Supply Fan Motor HP 1/25 HP
- Width 5 3/4 in
- Height 13 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iliving
- MFR # ILG8SF10VC
- Zoro # G810208501
- UPC # 850005348023
- Country of Origin China
- Category Shutter Mount Exhaust Fans
Dimensions
Blade Dia. | 10 in. |
Width | 5 3/4 in |
Height | 13 in |
Max. Depth | 13 in |
Details
Fan Voltage | 120V |
CFM @ 0.000-In. SP | 600 |
Exhaust/Supply Fan Motor HP | 1/25 HP |
Full Load Amps | 0.55 A |
Watts | 60W |
Fan RPM | 1550 |
Frame Material | Metal |
Description
The iLIVING smart remote shutter exhaust fans are equipped with a thermostat, humidistat, variable speed and timer. These fans can be activated with a remote control up to 1,000 feet range. The iLIVING exhaust fans are perfect for removing excess heat, moisture, and unpleasant odors from virtually any commercial location, including restaurants, factories, warehouses, barns, and greenhouses. This fan features aluminum blades, OSHA compliant wire guards, and automatic shutters that open and close in tandem with the operation of the fan. The completely enclosed motor is thermally protected and permanently lubricated. The fan comes fully assembled out of the box. The shutter fan comes in 6 different sizes: 10 inch, 12 inch, 16 inch, 18 inch, 20 inch, 24 inch.
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, RI, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Blower, 12 5/8 In (7HR19)
- FJC Vacuum Pump/Manifold Gauge Set (KIT6)
- HI-TECH DURAVENT Ducting Hose, 3 In. ID, 50 ft. L, Urethane (2035-0300-2050)
- HONEYWELL Sweat Zone Valve, 120V, 1/2", N/C, 3.5 CV (V4043A1010)
- ILIVING Silver 1200 CFM 16 in. Gable Mount Smart Remote Shutter Exhaust Fan with Thermostat, Humidistat (ILG8SF16VC)
- ILIVING Silver 1736 CFM 18 in. Gable Mount Smart Remote Shutter Exhaust Fan with Thermostat, Humidistat (ILG8SF18VC)
- ILIVING Silver 772 CFM 12 in. Electric Powered Gable Mount Shutter Fan/Vent (ILG8SF12VC)
- ILIVING Silver 10 in. Wall Mounted Shutter Exhaust Fan with Thermospeed Controller, 65-Watt, 820 CFM (ILG8SF10V-ST)
- ILIVING Silver 18 inch Shutter Exhaust Attic Garage Grow Fan with 3 Speed Thermostat 6 ft. 3 Plugs Cord (ILG8SF18V-T)
- ILIVING Silver 7 in. 242 CFM Wall-Mounted Variable Speed Shutter Exhaust Fan Crawl Space Ventilator (ILG8SF7V)
- CANARM ExtFn, 24In Bld Dia, Galvalume, 230/460V (AX24-4M)
- Iliving Shutter Mount Exhaust Fans