Shop All Direct Drive Exhaust Fans
Iliving
Utility Blower Exhaust Warehouse Ventilator 10 in. Floor Fan, 350-Watt, 3450RPM
Mfr # ILG8VF10
Zoro # G210208552
Free Shipping & Returns
$164.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fan Voltage 120V
- CFM @ 0.000-In. SP 1942
- Motor RPM 3450
- Full Load Amps 20 A
- Watts 340W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Iliving
- MFR # ILG8VF10
- Zoro # G210208552
- UPC # 850005348146
- Country of Origin China
- Category Direct Drive Exhaust Fans
Dimensions
Blade Dia. | 10 in. |
Depth | 13 in |
Length | 13 3/4 in |
Width | 10 1/4 in |
Details
Fan Voltage | 120V |
CFM @ 0.000-In. SP | 1942 |
Motor RPM | 3450 |
Full Load Amps | 20 A |
Watts | 340W |
Guard Material | Metal |
Description
This iLIVING utility exhaust or intake fan is perfect for drying, cooling, exhausting and ventilating in area like crawl space, attic, basements or warehouse. This 10 inches 350W with 3450 RPM utility fan will help improving air quality and working environment for different applications. Heavy duty rugged framing construction, 100% pure copper enclosed motor provides years of reliable use. Build-in auto reset thermal protection for optimal use in hot locations. UL 507 listed. Optional poly vinyl ducting hose sold separated. iLIVING products are designed and engineering in California since 2006. 1 year limited warranty.
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, RI, VI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER 25 in x 15 ft x 2 in Hog Hair Air Filter Roll MERV 6, Blue (5C434)
- SIEMENS Room Temperature Sensor, Plug (QAA2280.FWSC)
- DAYTON Shaft and Bearing Kit, Use With 3C716 (3C716SBK)
- DAYTON Louver Flange Kit, 36X36 (33W759)
- ILIVING Utility 12 in. Blower Exhaust Warehouse Ventilator Floor Fan, 550-Watt, 3450RPM (ILG8VF12)
- ILIVING Utility 16 in. 1200-Watt 3450 RPM Blower Exhaust Warehouse Ventilator Floor Fan (ILG8VF16)
- ILIVING Yellow 24 in. Utility Blower Exhaust Warehouse Ventilator Floor Fan, 2000-Watt, 1720RPM (ILG8VF24)
- ILIVING Utility 20 in. Blower Exhaust Warehouse Ventilator Floor Fan, 1300-Watt, 1720RPM (ILG8VF20)
- DAYTON Exhaust Fan, 30 In, 208-230/460V (10D982)
- HESSAIRE PRODUCTS. Hessaire 24" Direct Drive Box Fan 24D370-N, 1/2HP, 1PH, 5618 CFM (24D370-N)
- CD 3-Speed Direct Drive Exhaust Fan, 12 Diameter, 120V (246618)
- Iliving Direct Drive Exhaust Fans