Iliving Usa

iLiving USA ILG8SF16V 16 in. Variable Speed Shutter Wall-Mounted Exhaust Fan


product price: $136.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

The iLiving 16 in. Variable Speed Shutter Exhaust Fan is perfect for removing excess heat, moisture, and unpleasant odors from virtually any commercial location, including restaurants, factories, warehouses, barns, and greenhouses. This fan features aluminum blades, OSHA compliant wire guards, and automatic shutters that open and close in tandem with the operation of the fan. The completely enclosed motor is thermally protected and permanently lubricated. The fan comes fully assembled out of the box only installation required is the electrical hardwiring.

Features
  • 16 Inch Variable Speed Shutter Exhaust Fan with automatic shutters
  • UL Listed with speed controllable, permanently lubricated motor
  • Galvanized steel frame with aluminum shutters and fan blades
  • 120 Volts, 0.05 HP, 0.85 Amp, 1550 RPM, 1280 CFM
Specifications
  • Size: 16 in .
  • Dimension: 18.9" H x 18.9" W x 5.75" L

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.