Shop All Residential Exhaust Fans
Iliving Usa
iLiving USA ILG8SF12V 12 in. Variable Speed Shutter Wall-Mounted Exhaust Fan
Mfr # ILG8SF12V
Zoro # G003975371
product price: $106.99
/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iliving Usa
- MFR # ILG8SF12V
- Zoro # G003975371
- UPC # 856957005298
- Country of Origin China
- Category Residential Exhaust Fans
Description
The iLiving 12 in. Variable Speed Shutter Exhaust Fan is perfect for removing excess heat, moisture, and unpleasant odors from virtually any commercial location, including restaurants, factories, warehouses, barns, and greenhouses. This fan features aluminum blades, OSHA compliant wire guards, and automatic shutters that open and close in tandem with the operation of the fan. The completely enclosed motor is thermally protected and permanently lubricated. The fan comes fully assembled out of the box only installation required is the electrical hardwiring.
Features- 12 Inch Variable Speed Shutter Exhaust Fan with automatic shutters
- UL Listed with speed controllable, permanently lubricated motor
- Galvanized steel frame with aluminum shutters and fan blades
- 120 Volts, 0.05 HP, 0.55 Amp, 1680 RPM, 800 CFM
- Size: 12 in.
- Dimension: 15" H x 15" W x 5.75" L
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL BRAND ALTERNATIVE 16 in. x 16 in. x 2 in. Standard Capacity Self Supported Pleated Air Filter MERV 8, 12PK (2488479)
- LUMENITE Control, Single Relay, Socket Mount, 110VAC (WFLT-SM-2011)
- EMPIRE COMFORT SYSTEMS Gas Fired Room Heater, 26 In. H, LP (RH35LP)
- JB INDUSTRIES Refrigerant Cap Lock Multi-Key, Black (SHLD-MULTI)
- AERO PURE Aero Pure ABF110G16W 110 CFM Quiet Energy Star Bathroom Fan - White (ABF110G16W)
- BROAN-NUTONE Broan-Nutone XB80 80 CFM Less Than 0.3 Sones Energy Star Fan (XB80)
- BROAN NAUTILUS Broan/nautilus 671 Bathroom Exhaust Fan (671)
- ILIVING Silver 14 in. 120-Volt Wall Mounted Variable Speed Gable Exhaust Fan with Thermospeed Controller (ILG8G14-22ST)
- BROAN-NUTONE Broan-Nutone RB110 110 CFM 0.6 Sones Ultra Pro Series Single-Speed Energy Star Fan (RB110)
- TJERNLUND PRODUCTS TransferFan, Rm to Rm, 13-3/4L, 3-5/8W, 115V (AS1)
- BROAN Fan, Bath/Kitchen, 8 In (503)
- Iliving Usa Residential Exhaust Fans