Shop All Residential Exhaust Fans
Iliving Usa
iLiving USA ILG8SF10V 10 in. Variable Speed Shutter Wall-Mounted Exhaust Fan
Mfr # ILG8SF10V
Zoro # G403975391
product price: $112.99
/ea
Free Shipping & Returns
$112.99
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
- Brand Iliving Usa
- MFR # ILG8SF10V
- Zoro # G403975391
- UPC # 856957005281
- Country of Origin China
- Category Residential Exhaust Fans
Description
The iLiving 10 in. Variable Speed Shutter Exhaust Fan is perfect for removing excess heat, moisture, and unpleasant odors from virtually any commercial location, including restaurants, factories, warehouses, barns, and greenhouses. This fan features aluminum blades, OSHA compliant wire guards, and automatic shutters that open and close in tandem with the operation of the fan. The completely enclosed motor is thermally protected and permanently lubricated. The fan comes fully assembled out of the box only installation required is the electrical hardwiring.
Features- 10 Inch Variable Speed Shutter Exhaust Fan with automatic shutters
- UL Listed with speed controllable, permanently lubricated motor
- Galvanized steel frame with aluminum shutters and fan blades
- 120 Volts, 0.04 HP, 0.55 Amp, 1580 RPM, 600 CFM
- Size: 10 in.
- Dimension: 13" H x 13" W x 4.53" L
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
- NORDFAB Round T Branch, 10 in Duct Dia, 304 Stainless Steel, 22 GA, 14 in W, 18" L, 10 in H (8040305000)
- FASCO Induced Draft Furnace Blower, 115, Aluminum Steel, 8 7/8 in H. (A157)
- VTS AMERICA INC Door Sensor For Global Industrial„¢ Wing Air Curtain, Gray (1-4-0101-0454)
- DR INFRARED HEATER Heavy-duty 480-Volt 20kW 3-Phase Electric Fan Forced Unit Heater (DR-P3200)
- FANTECH Radon Fan, Duct 4 1/2" dia, 10" W, 2533 RPM (Rn2)
- AERO PURE Aero Pure ABF110L6W 110 CFM Quiet Energy Star Bathroom Fan with LED Light & Night Light - White (ABF110L6W)
- BROAN Exhaust Fan, 200 CFM, 120V AC, Duct Diameter 8 in (505)
- BROAN NAUTILUS Broan/nautilus 671 Bathroom Exhaust Fan (671)
- BROAN-NUTONE Broan-Nutone MG1 Metal Grille Kit for 100 150 200 250 & 300 CFM Ceiling Mount Models (MG1)
- DAYTON Bath Exhaust Fan, 8In, Galvn Steel, 115 V (60RG43)
- BROAN-NUTONE Grille Bath Fan Plast10" (BP20)
- Iliving Usa Residential Exhaust Fans