Iliving

Three-Speed Fan Air Filtration System with Remote, Ceiling Hung or Portable on Wheels, 1025 CFM


product price: $528.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Color Gray
  • Length 29 3/5 in
  • Motor HP 1/3 HP
  • Width 24 3/5 in
  • Voltage 120V
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Length 29 3/5 in
Width 24 3/5 in
Depth 12 3/5 in

Details

Color Gray
Motor HP 1/3 HP
Voltage 120V
Watts 265W
Weight 68.4 lb
Air Flow (CFM) 1025
Material Metal
Amps AC 2.2 A

Description

The air filtration unit does not require much assembly. You should take into consideration how and where you will place this unit. It can be mounted horizontally and vertically. This unit will work best if it is located away from corners, and has heating/cooling vents. If used on sawhorses the air filtration unit should be clamped in place. This unit is specifically designed to circulate and filter non-metallic dust, which is generated throughout the work area.


  • •VERSATILE DUST COLLECTOR - The iLiving high-performance air filtration system can be ceiling hung with hooks and chains or portable on wheels. iLiving understands the importance of a space-saving and clutter-free workshop with the chain-hanging system. The dust filter system can also be jet around on wheels on set on a benchtop to clean the air where dust is being produced.
  • •2-STAGES FILTRATION - The two-stage filtration process removes a range of micron particles quickly and quietly. The outer filter removes the larger particles up to 5 microns, while the inner 3 pockets filter will trap the smaller particles up to 1 micron. The iLiving AF8000 will clean most of the dust and debris resulting in better air quality in the workspace.
  • •POWERFUL AND DURABLE - The iLiving filtration system sports a totally enclosed motor with 1/3 HP. The ball-bearing motor with overload protection cranks the 10" blades wheel and creates a cyclone of suction extracting all the dust in the air. The anti-dust system is encapsulated with steel housing for maximum durability.
  • •HIGH PERFORMANCE AND EFFICIENT - The air purifying system is powered by single-phase 110 to 120 Vac, 60Hz, with a max power consumption of 265W. 3 adjustable speeds and built-in timers for all necessary operations. Low speed at 720 CFM with 55dB, Mid speed at 870 CFM with 60db, and Max speed at 1025 CFM and 70dB.
  • •CUSTOMER SUPPORT - Local customer support to address all questions and concerns, 1-800-317-1688. The product is safety-certified UL/cUL Listed.

Restrictions

  • This item has been restricted from sale in the following states: AK, GU, HI, PR, RI, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.