Iliving

Solid State 120-Volt, 8 Amp Variable Adjustable Precision Fan Speed Controller


original price: $39.15
9% off
new price: $35.25
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Length 4 in
  • Color Black
  • Width 3 in
  • Material Plastic
  • Max. Amps 8 A
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Length 4 in
Width 3 in

Details

Color Black
Material Plastic
Max. Amps 8 A
Voltage 120V

Description

The iLIVING solid state adjustable speed controller is engineered and designed specifically for use with the iLIVING line of variable speed shutter exhaust fans and other compatible speed controllable ventilators or fans. This precision controller provides adjustable speed operation at any point between minimum and maximum fan speeds. Easy connection, fits single gang box. Ul listed. 120 volts, 8 amps.


  • •Precision fan speed controller
  • •Rotary Type with on/off function
  • •Brushed aluminum switch plate and screws included
  • •Fits standard single Gang box
  • •120V, 8a; UL listed
  • •This is an OEM part intended for use with iLIVING shutter fans

Restrictions

  • This item has been restricted from sale in the following states: AK, GU, HI, PR, RI, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.