Shop All Shutter Mount Exhaust Fans
Iliving
Silver 7 in. 242 CFM Wall-Mounted Variable Speed Shutter Exhaust Fan Crawl Space Ventilator
Mfr # ILG8SF7V
Zoro # G110208508
product price: $58.35
/ea
$58.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Dia. 7 in.
- Fan Voltage 120V
- CFM @ 0.000-In. SP 242
- Exhaust/Supply Fan Motor HP 1/25 HP
- Width 11 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iliving
- MFR # ILG8SF7V
- Zoro # G110208508
- UPC # 856957005687
- Country of Origin China
- Category Shutter Mount Exhaust Fans
Dimensions
Blade Dia. | 7 in. |
Width | 11 in |
Height | 11 in |
Max. Depth | 7 in |
Details
Fan Voltage | 120V |
CFM @ 0.000-In. SP | 242 |
Exhaust/Supply Fan Motor HP | 1/25 HP |
Frame Material | Metal |
Fan RPM | 1550 |
Full Load Amps | 0.4 A |
Watts | 50W |
Description
The iLIVING shutter exhaust fan is perfect for removing excess heat, moisture, and unpleasant odors from virtually any commercial location, including restaurants, factories, warehouses, barns, and greenhouses. This fan features aluminum blades, OSHA compliant wire guards, and automatic shutters that open and close in tandem with the operation of the fan. The completely enclosed motor is thermally protected and permanently lubricated. The fan comes fully assembled out of the box; only installation required is the electrical hardwiring. The shutter fan comes in 8 different sizes: 7 inch, 10 inch, 12 inch, 16 inch, 18 inch, 20 inch, 24 inch, 30 inch, and 36 inch; the 18 inch shutter fan has both a variable and a single speed model. The iLIVING 30 inch and 36 inch shutter fans are only available in single Speed. To use variable speed feature, a variable speed controller, model # ILG8SFSC, is needed and is sold separately.
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, RI, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH 3M Filtrete 24 in. W X 30 in. H X 1 in. D 11 MERV Pleated Allergen Air Filter 1 pk (AL13-4)
- DAYTON Supply Fan w/Drive Package, Standard Duty, 115/208-230V AC, 36 in Blade Dia, 1-1/2 HP (7CC40)
- POWERZONE PowerZone MH-04 Ceramic Heater, Wall Outlet, 350W (MH-04)
- HONEYWELL HOME Wireless Indoor Sensor, Redlink Enabled Wireless, Premier White (C7189R1004)
- ILIVING Silver 10 inch Shutter Exhaust Attic Garage Grow Fan with 3 Speed Thermostat 6 ft. 3 Plugs Cord (ILG8SF10V-T)
- ILIVING Silver 18 inch Shutter Exhaust Attic Garage Grow Fan with 3 Speed Thermostat 6 ft. 3 Plugs Cord (ILG8SF18V-T)
- ILIVING Silver 10 in. Wall Mounted Shutter Exhaust Fan with Thermospeed Controller, 65-Watt, 820 CFM (ILG8SF10V-ST)
- ILIVING Silver 6128 CFM 36 in. Electric Powered Gable Mount Shutter Fan/Vent (ILG8SF36S)
- ILIVING 20 in. Wall Mounted Shutter Exhaust Fan with Thermostat and Variable Speed controller, 3368 CFM (ILG8SF20V-ST)
- ILIVING Wall Mounted Smart Remote 10 in. Shutter Exhaust Fan with Thermostat, Humidistat, Timer (ILG8SF10VC)
- DAYTON Shutter Mount Exhaust Fan, 24", 2 Speed, 115V, 1 Phase (484X48)
- Iliving Shutter Mount Exhaust Fans