Silver 6128 CFM 36 in. Electric Powered Gable Mount Shutter Fan/Vent
Mfr # ILG8SF36S
Zoro # G410208543
Key Features
- Blade Dia. 36 in.
- Fan Voltage 115V
- CFM @ 0.000-In. SP 6128
- Exhaust/Supply Fan Motor HP 1/2 HP
- Width 39 in
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iliving
- MFR # ILG8SF36S
- Zoro # G410208543
- UPC # 856957005366
- Country of Origin China
- Category Shutter Mount Exhaust Fans
Dimensions
Blade Dia. | 36 in. |
Width | 39 in |
Height | 5 3/4 in |
Max. Depth | 39 in |
Details
Fan Voltage | 115V |
CFM @ 0.000-In. SP | 6128 |
Exhaust/Supply Fan Motor HP | 1/2 HP |
Frame Material | Metal |
Fan RPM | 825 |
Watts | 720W |
Full Load Amps | 6 A |
Description
The iLIVING shutter exhaust fan is perfect for removing excess heat, moisture, and unpleasant odors from virtually any commercial location, including restaurants, factories, warehouses, barns, and greenhouses. This fan features aluminum blades, OSHA compliant wire guards, and automatic shutters that open and close in tandem with the operation of the fan. The completely enclosed motor is thermally protected and permanently lubricated. The fan comes fully assembled out of the box; only installation required is the electrical hardwire. The shutter fan comes in 8 different sizes: 10 inch, 12 inch, 16 inch, 18 inch, 20 inch, 24 inch, 30 inch, and 36 inch; the 18 inch shutter fan has both a variable Speed ILG8SF36S and a single Speed model. The iLIVING 30 inch and 36 inch shutter fans are only available in single Speed. For variable Speed models, the ilg8sc8a Speed controller is sold separately.
- •36 inch single speed shutter exhaust fan with automatic Shutters
- •UL listed with permanently lubricated motor
- •Corrosion-resistant with OSHA compliant wire guards
- •Galvanized steel Frame with aluminum Shutters and fan blades
- •115 Volts, 1/3 HP, 6.0 Amps, 825 rpm, 6128 CFM
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, RI, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SURE FLAME Drum Fan 20" 120VAC (FN20)
- TJERNLUND PRODUCTS Draft Inducer, 115, Aluminized Steel Housing and Blower Wheel (IL)
- FIREYE Mp230 Programmer, Selectable (MP230)
- PLASTIC SUPPLY Coupling, 10 in Duct Dia, Type I PVC, 5-7/8" L (PVCC10)
- ILIVING Silver 16 inch Shutter Exhaust Attic Garage Grow Fan with 3 Speed Thermostat 6 ft. 3 Plugs Cord (ILG8SF16V-T)
- ILIVING 16 in. Wall Mounted Shutter Exhaust Fan with Thermostat and Variable Speed controller, 1200 CFM (ILG8SF16V-ST)
- ILIVING Silver 12 inch Shutter Exhaust Attic Garage Grow Fan with 3 Speed Thermostat 6 ft. 3 Plugs Cord (ILG8SF12V-T)
- ILIVING 20 in. Wall Mounted Shutter Exhaust Fan with Thermostat and Variable Speed controller, 3368 CFM (ILG8SF20V-ST)
- ILIVING Silver 1200 CFM 16 in. Gable Mount Smart Remote Shutter Exhaust Fan with Thermostat, Humidistat (ILG8SF16VC)
- ILIVING Silver 14 inch Shutter Exhaust Attic Garage Grow Fan with 3 Speed Thermostat 6 ft. 3 Plugs Cord (ILG8SF14V-T)
- Iliving Shutter Mount Exhaust Fans