Shop All Air Circulators
Iliving
Silver 24 in. Pedestal Washdown Fan, 7200 CFM, 1/4 HP, Single Phase 115/230V
Mfr # ILG8WD24-2P
Zoro # G010208530
product price: $1,062.99
/ea
Free Shipping & Returns
$1,062.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Diameter 24 in.
- Voltage 115/230V
- Material Metal
- Color stainless steel
- RPM 1060
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iliving
- MFR # ILG8WD24-2P
- Zoro # G010208530
- UPC # 850028393284
- Country of Origin China
- Category Air Circulators
Dimensions
Blade Diameter | 24 in. |
Max. Depth | 78 4/5 in |
Width | 29 3/5 in |
Length | 29 3/5 in |
Details
Voltage | 115/230V |
Material | Metal |
Color | stainless steel |
RPM | 1060 |
CFM/Watt | 7200 CFM |
Amps | 2.85 A |
Watts | 310W |
Type | Freestanding |
Description
Newly introduced iLIVING 24in washdown wall mounted fan.
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, RI, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXITROL Sc11-B Signal Conditioner (SC11-B)
- CANARM Downblast Exhauster (ALX165DBT10100)
- LENNOX Pressure Switch, -0.65" WC, SPST (10U93)
- THE OUTDOOR PLUS Low Voltage Electronic Ignition - 12V - Mini Capacity - Replacement Only (TOP-500EIS-100-12-H)
- ILIVING 12 in. Rechargeable Battery-Operated Camping Floor Fan, Portable Outdoor Fan with Lithium Battery (ILG8RX12)
- ILIVING High Velocity Industrial 24 in. 2-Speed Drum Fan with Speed Control, 360 degree Tilt, 7700 CFM (ILG8MF24-77)
- ILIVING 20 in. Step-less Speed 5703 CFM Heavy Duty High Velocity Barrel Floor Drum Fan with DC Motor (ILG8M20-50DC)
- ILIVING Wall Mounted 24 in. Washdown Fan, 7200 CFM, 1/4HP, Single Phase 115/230V (ILG8WD24-1W)
- ILIVING Black 20 in. Multi-Purpose High Velocity Floor Wall Fan (ILG8F20)
- ILIVING Oscillating 30 in. 8400 CFM Adjustable Height Pedestal Fan (ILG8P31-93)
- DAYTON Corrosion Resistant Industrial Fan 18" Non-Oscillating, 115VAC, 2875 CFM (1ZCN7)
- Iliving Air Circulators