Shop All Shutter Mount Exhaust Fans
Iliving
Silver 18 inch Shutter Exhaust Attic Garage Grow Fan with 3 Speed Thermostat 6 ft. 3 Plugs Cord
Mfr # ILG8SF18V-T
Zoro # G810208563
product price: $161.99
/ea
Free Shipping & Returns
$161.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fan Voltage 120V
- CFM @ 0.000-In. SP 1736
- Exhaust/Supply Fan Motor HP 1/15 HP
- Width 5 3/4 in
- Height 21 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iliving
- MFR # ILG8SF18V-T
- Zoro # G810208563
- UPC # 856957005984
- Country of Origin China
- Category Shutter Mount Exhaust Fans
Dimensions
Blade Dia. | 18 in. |
Width | 5 3/4 in |
Height | 21 in |
Max. Depth | 21 in |
Details
Fan Voltage | 120V |
CFM @ 0.000-In. SP | 1736 |
Exhaust/Supply Fan Motor HP | 1/15 HP |
Fan RPM | 1070 |
Watts | 107W |
Frame Material | Metal |
Full Load Amps | 0.9 A |
Description
The iLIVING shutter exhaust fan is a must have for your home or business. Our shutter exhaust fan comes with 3 adjustable speeds and build-in thermostat is a must to have fan for cutting your cooling bills and improving comfort. It is perfect for removing excess heat, moisture, and unpleasant odors from home and commercial location, including garage, attic, restaurants, factories, warehouses, barns, and greenhouses. This fan features aluminum blades, OSHA compliant wire guards, and automatic louvers that open and close in tandem with the operation of the fan. The completely enclosed Class B motor is thermally protected and permanently lubricated. Build-in thermostat enables this fan to intelligently regulate the room temperature. It has a control temperature range of 32-130F, and a double terminals switch to bypass the thermostat allowing the fan to be always on. The fan comes fully assembled with 6 feet long, standard 3 plugs AC cable out of the box. No electrician required when plugged into an approved electrical outlet. The shutter fan comes in 8 different sizes: 10 inch-600 CFM, 12 inch-800 CFM, 14 inch-850 CFM, 16 inch-1280 CFM, 18 inch-1750 CFM , 20 inch2 speed-3300CFM, 24 inch2 Speed-4200CFM and 30 inch2 Speed-5100CFM.
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, RI, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILIVING High Velocity Industrial 24 in. 2-Speed Drum Fan with Speed Control, 360 degree Tilt, 7700 CFM (ILG8MF24-77)
- DAYTON Bearing Set Assembly (CBA)
- FENWAL Ignition Control Board, 120V (35-725913-000)
- ZORO SELECT Relay, Potential, 35 Contact Rating (Amps) (5MLZ5)
- ILIVING Silver 10 inch Shutter Exhaust Attic Garage Grow Fan with 3 Speed Thermostat 6 ft. 3 Plugs Cord (ILG8SF10V-T)
- ILIVING Silver 12 inch Shutter Exhaust Attic Garage Grow Fan with 3 Speed Thermostat 6 ft. 3 Plugs Cord (ILG8SF12V-T)
- ILIVING Silver 24 inch Shutter Exhaust Attic Garage Grow Fan with 2 Speed Thermostat 6 ft. 3 Plugs Cord (ILG8SF24V-T)
- ILIVING Silver 20 inch Shutter Exhaust Attic Garage Grow Fan with 2 Speed Thermostat 6 ft. 3 Plugs Cord (ILG8SF20V-T)
- ILIVING Silver 14 inch Shutter Exhaust Attic Garage Grow Fan with 3 Speed Thermostat 6 ft. 3 Plugs Cord (ILG8SF14V-T)
- ILIVING 20 in. Wall Mounted Shutter Exhaust Fan with Thermostat and Variable Speed controller, 3368 CFM (ILG8SF20V-ST)
- AIRMASTER FAN Shutter Mount Exhaust Fan, 16", 1 Speed, 1216 cfm, 115V (23012)
- Iliving Shutter Mount Exhaust Fans