Silver 1736 CFM 18 in. Gable Mount Smart Remote Shutter Exhaust Fan with Thermostat, Humidistat
Mfr # ILG8SF18VC
Zoro # G110208553
Key Features
- Fan Voltage 120V
- CFM @ 0.000-In. SP 1736
- Exhaust/Supply Fan Motor HP 1/15 HP
- Width 5 3/4 in
- Height 21 in
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iliving
- MFR # ILG8SF18VC
- Zoro # G110208553
- UPC # 850005348054
- Country of Origin China
- Category Shutter Mount Exhaust Fans
Dimensions
Blade Dia. | 18 in. |
Width | 5 3/4 in |
Height | 21 in |
Max. Depth | 21 in |
Details
Fan Voltage | 120V |
CFM @ 0.000-In. SP | 1736 |
Exhaust/Supply Fan Motor HP | 1/15 HP |
Frame Material | Metal |
Fan RPM | 1075 |
Watts | 102W |
Full Load Amps | 0.85 A |
Description
The iLIVING smart remote shutter exhaust fans are equipped with a thermostat, humidistat, variable speed and timer. These fans can be activated with a remote control up to 1,000 feet range. The iLIVING exhaust fans are perfect for removing excess heat, moisture, and unpleasant odors from virtually any commercial location, including restaurants, factories, warehouses, barns, and greenhouses. This fan features aluminum blades, OSHA compliant wire guards, and automatic shutters that open and close in tandem with the operation of the fan. The completely enclosed motor is thermally protected and permanently lubricated. The fan comes fully assembled out of the box. The shutter fan comes in 6 different sizes: 10 inch, 12 inch, 16 inch, 18 inch, 20 inch, 24 inch.
- •18 inch exhaust fan with automatic shutters
- •Programmable Thermostat, Humidistat, Variable Speed, and Timer features
- •UL listed with speed controllable, permanently lubricated Class B motor
- •Corrosion-resistant with OSHA compliant wire guards
- •120 Volts, 1/15 HP, 0.85 amp, 1060 rpm, 1750 CFM
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, RI, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RINNAI Direct Vent Wall Furnace, Propane Gas Indoor Space Heater Wall Furnace, 36,500 BTU, White (EX38DTWP)
- BON TOOL Bon 19-169 Core Cutter 2" (19-169)
- BIO SHIELD UV-C Air Sanitizer System 12-Inch Replacement Lamp (51-BUVAS-RL)
- HEATSTAR Forced Air Kerosene Industrial Heater 21 (HS210KT)
- ILIVING Silver 1200 CFM 16 in. Gable Mount Smart Remote Shutter Exhaust Fan with Thermostat, Humidistat (ILG8SF16VC)
- ILIVING Silver 772 CFM 12 in. Electric Powered Gable Mount Shutter Fan/Vent (ILG8SF12VC)
- ILIVING Wall Mounted Smart Remote 10 in. Shutter Exhaust Fan with Thermostat, Humidistat, Timer (ILG8SF10VC)
- ILIVING Silver 7 in. 242 CFM Wall-Mounted Variable Speed Shutter Exhaust Fan Crawl Space Ventilator (ILG8SF7V)
- ILIVING Silver 20 inch Shutter Exhaust Attic Garage Grow Fan with 2 Speed Thermostat 6 ft. 3 Plugs Cord (ILG8SF20V-T)
- ILIVING Silver 12 in. Wall Mounted Shutter Exhaust Fan with Thermospeed Controller, 65-Watt, 960 CFM (ILG8SF12V-ST)
- CANARM Exhaust Fan, 12 In, 115V, 1/15hp, 1450rpm (AX12-1VHE)
- Iliving Shutter Mount Exhaust Fans