Silver 14 inch Shutter Exhaust Attic Garage Grow Fan with 3 Speed Thermostat 6 ft. 3 Plugs Cord
Mfr # ILG8SF14V-T
Zoro # G510388060
Key Features
- Depth 19 in
- Width 5 3/4 in
- Material Metal
- Max. Amps 0.61 A
- Color Silver
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iliving
- MFR # ILG8SF14V-T
- Zoro # G510388060
- UPC # 856957005960
- Country of Origin China
- Category Shutter Mount Exhaust Fans
Dimensions
Blade Dia. | 14 in |
Depth | 19 in |
Width | 5 3/4 in |
Length | 19 in |
Size (In.) | 14 in. |
Details
Material | Metal |
Max. Amps | 0.61 A |
Color | Silver |
Voltage | 120V |
Watts | 72W |
HP | 1/20 HP |
RPM | 1590 |
CFM @ 0.100-In. SP | 850 |
Description
The iLIVING shutter exhaust fan is a must have for your home or business. Our shutter exhaust fan comes with 3 adjustable speeds and build-in thermostat is a must to have fan for cutting your cooling bills and improving comfort. It is perfect for removing excess heat, moisture, and unpleasant odors from home and commercial location, including garage, attic, restaurants, factories, warehouses, barns, and greenhouses. This fan features aluminum blades, OSHA compliant wire guards, and automatic louvers that open and close in tandem with the operation of the fan. The completely enclosed Class B motor is thermally protected and permanently lubricated. Build-in thermostat enables this fan to intelligently regulate the room temperature. It has a control temperature range of 32-130F, and a double terminals switch to bypass the thermostat allowing the fan to be always on. The fan comes fully assembled with 6 feet long, standard 3 plugs AC cable out of the box. No electrician required when plugged into an approved electrical outlet. The shutter fan comes in 8 different sizes: 10 inch-600 CFM, 12 inch-800 CFM, 14 inch-850 CFM, 16 inch-1280 CFM, 18 inch-1750 CFM , 20 inch2 speed-3300CFM, 24 inch2 Speed-4200CFM and 30 inch2 Speed-5100CFM.
- •14 inches 3 speed shutter exhaust fan 1500/1340/1070 RPM, 850 CFM 120V 60 Hz , 1/20HP, 0.7 Amps
- •Build-in adjustable capillary thermostat 32-130F with Bypass switch
- •Ideal for exhaust extra heat for room, attic, garage, shed, greenhouse or work shop
- •No electrician required when plugged into an approved electrical outlet. Fully assembled with 6 feet long 3 plugs cord
- •Total enclosed permanently lubricated Class B motor, UL listed
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, RI, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Blower w/ Dr Pkg, 10-1/4 In, 115/208-230V (7HL92)
- BRISKHEAT Silicone Rubber Heating Tape, XtremeFLEX®, 120VAC, 261W, 0.5"W x 10'L (BS0051100L)
- DAYTON Gauge, 2-3/4 In Dia, High Side, Red, 800 psi (4PDK5)
- AIR HANDLER 16x20x1 Synthetic Pleated Air Filter, MERV 12 (1MBE3)
- ILIVING Silver 16 inch Shutter Exhaust Attic Garage Grow Fan with 3 Speed Thermostat 6 ft. 3 Plugs Cord (ILG8SF16V-T)
- ILIVING Silver 7 in. 242 CFM Wall-Mounted Variable Speed Shutter Exhaust Fan Crawl Space Ventilator (ILG8SF7V)
- ILIVING Silver 6128 CFM 36 in. Electric Powered Gable Mount Shutter Fan/Vent (ILG8SF36S)
- ILIVING Silver 10 in. Wall Mounted Shutter Exhaust Fan with Thermospeed Controller, 65-Watt, 820 CFM (ILG8SF10V-ST)
- ILIVING Silver 12 in. Wall Mounted Shutter Exhaust Fan with Thermospeed Controller, 65-Watt, 960 CFM (ILG8SF12V-ST)
- ILIVING Silver 1200 CFM 16 in. Gable Mount Smart Remote Shutter Exhaust Fan with Thermostat, Humidistat (ILG8SF16VC)
- TPI INDUSTRIAL Exhaust Fan, 12" TEAO Motor, 120V, Wire Guard, 1/12HP, 3-Speed, Gray (CE 12-D)
- Iliving Shutter Mount Exhaust Fans