Silver 12 inch Shutter Exhaust Attic Garage Grow Fan with 3 Speed Thermostat 6 ft. 3 Plugs Cord
Mfr # ILG8SF12V-T
Zoro # G810208549
Key Features
- Fan Voltage 120V
- CFM @ 0.000-In. SP 772
- Exhaust/Supply Fan Motor HP 1/20HP
- Width 5 3/4 in
- Height 15 in
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iliving
- MFR # ILG8SF12V-T
- Zoro # G810208549
- UPC # 856957005953
- Country of Origin China
- Category Shutter Mount Exhaust Fans
Dimensions
Blade Dia. | 12 in. |
Width | 5 3/4 in |
Height | 15 in |
Max. Depth | 15 in |
Details
Fan Voltage | 120V |
CFM @ 0.000-In. SP | 772 |
Exhaust/Supply Fan Motor HP | 1/20HP |
Frame Material | Metal |
Full Load Amps | 0.6 A |
Fan RPM | 1610 |
Watts | 72W |
Description
The iLIVING shutter exhaust fan is a must have for your home or business. Our shutter exhaust fan comes with 3 adjustable speeds and build-in thermostat is a must to have fan for cutting your cooling bills and improving comfort. It is perfect for removing excess heat, moisture, and unpleasant odors from home and commercial location, including garage, attic, restaurants, factories, warehouses, barns, and greenhouses. This fan features aluminum blades, OSHA compliant wire guards, and automatic louvers that open and close in tandem with the operation of the fan. The completely enclosed Class B motor is thermally protected and permanently lubricated. Build-in thermostat enables this fan to intelligently regulate the room temperature. It has a control temperature range of 32-130F, and a double terminals switch to bypass the thermostat allowing the fan to be always on. The fan comes fully assembled with 6 feet long, standard 3 plugs AC cable out of the box. No electrician required when plugged into an approved electrical outlet. The shutter fan comes in 8 different sizes: 10 inch-600 CFM, 12 inch-800 CFM, 14 inch-850 CFM, 16 inch-1280 CFM, 18 inch-1750 CFM , 20 inch2 speed-3300CFM, 24 inch2 Speed-4200CFM and 30 inch2 Speed-5100CFM.
- •12 inches 3 speed shutter exhaust fan 1615/1520/1430 RPM, 800 CFM 120V 60 Hz , 1/20HP, 0.52 Amps
- •Build-in adjustable capillary thermostat 32-130F with Bypass switch
- •Ideal for exhaust extra heat for room, attic, garage, shed, greenhouse or work shop
- •No electrician required when plugged into an approved electrical outlet. Fully assembled with 6 feet long 3 plugs cord
- •Total enclosed permanently lubricated Class B motor, UL listed
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, RI, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER Pleated Air Filter, 16x25x1, MERV 8, High Capacity, Synthetic, 6B951, White (6B951)
- QMARK Mounting Bracket, For Use With 3 to 10 kW MUH Unit Heaters (B10)
- DAYTON Propeller, Dia 4 In, Bore Dia 1/8 In (5JLL0)
- NORDFAB Round Flange Adapter, 14 in Duct Dia, Galvanized Steel, 20 GA, 5" L (8040401830)
- ILIVING Silver 10 inch Shutter Exhaust Attic Garage Grow Fan with 3 Speed Thermostat 6 ft. 3 Plugs Cord (ILG8SF10V-T)
- ILIVING Silver 20 inch Shutter Exhaust Attic Garage Grow Fan with 2 Speed Thermostat 6 ft. 3 Plugs Cord (ILG8SF20V-T)
- ILIVING Silver 24 inch Shutter Exhaust Attic Garage Grow Fan with 2 Speed Thermostat 6 ft. 3 Plugs Cord (ILG8SF24V-T)
- ILIVING Silver 12 in. Wall Mounted Shutter Exhaust Fan with Thermospeed Controller, 65-Watt, 960 CFM (ILG8SF12V-ST)
- ILIVING 20 in. Wall Mounted Shutter Exhaust Fan with Thermostat and Variable Speed controller, 3368 CFM (ILG8SF20V-ST)
- ILIVING Silver 1200 CFM 16 in. Gable Mount Smart Remote Shutter Exhaust Fan with Thermostat, Humidistat (ILG8SF16VC)
- AIR CONDITIONING PRODUCTS CO 36 Diameter Shutter Mount Exhaust Fan (SMF 36A)
- Iliving Shutter Mount Exhaust Fans