Shop All Shutter Mount Exhaust Fans
Iliving
Silver 10 in. Wall Mounted Shutter Exhaust Fan with Thermospeed Controller, 65-Watt, 820 CFM
Mfr # ILG8SF10V-ST
Zoro # G510208504
product price: $90.15
/ea
Free Shipping & Returns
$90.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fan Voltage 115V
- CFM @ 0.000-In. SP 820
- Width 5 3/4 in
- Height 13 in
- Max. Depth 13 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iliving
- MFR # ILG8SF10V-ST
- Zoro # G510208504
- UPC # 850005348894
- Country of Origin China
- Category Shutter Mount Exhaust Fans
Dimensions
Blade Dia. | 10 in. |
Width | 5 3/4 in |
Height | 13 in |
Max. Depth | 13 in |
Details
Fan Voltage | 115V |
CFM @ 0.000-In. SP | 820 |
Full Load Amps | 0.6 A |
Fan RPM | 1650 |
Frame Material | Metal |
Watts | 65W |
Description
The iLIVING Shutter Exhaust Fan is perfect for removing excess heat, moisture, and unpleasant odors from virtually any commercial location, including restaurants, factories, warehouses, barns, and greenhouses. This fan features aluminum blades, OSHA compliant wire guards, and automatic shutters that open and close in tandem with the operation of the fan. The completely enclosed motor is thermally protected and permanently lubricated. Equipped with the newest Thermospeed Controller which can easily control the temperature and speed. Auto cycle On/OFF at your desired temperature. The fan comes fully assembled out of the box; only installation required is the electrical hardwiring.
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, RI, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Hydraulic Strainer (PT23122)
- THERNLUND D-3 Draft Inducer For Oil (D-3)
- BESTAIR PRO 20 in x 25 in x 4 in Synthetic Furnace Air Cleaner Filter, MERV 11 2 PK (NRSG211-11-2B)
- HI-TECH DURAVENT Lavatory Hose, 4-1/8 In. ID, 10 ft. L, URE (0633-0413-0910)
- ILIVING Silver 12 in. Wall Mounted Shutter Exhaust Fan with Thermospeed Controller, 65-Watt, 960 CFM (ILG8SF12V-ST)
- ILIVING Silver 24 inch Shutter Exhaust Attic Garage Grow Fan with 2 Speed Thermostat 6 ft. 3 Plugs Cord (ILG8SF24V-T)
- ILIVING Silver 14 inch Shutter Exhaust Attic Garage Grow Fan with 3 Speed Thermostat 6 ft. 3 Plugs Cord (ILG8SF14V-T)
- ILIVING Silver 1736 CFM 18 in. Gable Mount Smart Remote Shutter Exhaust Fan with Thermostat, Humidistat (ILG8SF18VC)
- ILIVING Silver 18 inch Shutter Exhaust Attic Garage Grow Fan with 3 Speed Thermostat 6 ft. 3 Plugs Cord (ILG8SF18V-T)
- ILIVING Silver 12 inch Shutter Exhaust Attic Garage Grow Fan with 3 Speed Thermostat 6 ft. 3 Plugs Cord (ILG8SF12V-T)
- ILIVING Silver 30 inch Shutter Exhaust Attic Garage Grow Fan with 2 Speed Thermostat 6 ft. 3 Plugs Cord (ILG8SF30V-T)
- Iliving Shutter Mount Exhaust Fans