Shop All Air Circulators
Iliving
Red Explosion Proof 16 in. Ventilation Floor Fan, 1100-Watt, 4240 CFM
Mfr # ILG8EF16EX
Zoro # G710208526
product price: $453.99
/ea
Free Shipping & Returns
$453.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V
- Material Metal
- Color Red
- RPM 3300
- CFM/Watt 4240 CFM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iliving
- MFR # ILG8EF16EX
- Zoro # G710208526
- UPC # 850005348559
- Country of Origin China
- Category Air Circulators
Dimensions
Blade Diameter | 16 in. |
Max. Depth | 17 5/7 in |
Length | 20 in |
Width | 18 8/9 in |
Details
Voltage | 120V |
Material | Metal |
Color | Red |
RPM | 3300 |
CFM/Watt | 4240 CFM |
Watts | 1100W |
Amps | 20 A |
Description
This iLIVING Explosion Proof fan is perfect for drying, cooling, exhausting and ventilating in area like crawl space, attic, basements or warehouse. This 16 inches 1100W with 3300 RPM utility fan will help improving air quality and working environment for different applications. Heavy duty rugged framing construction, 100% pure copper enclosed motor provides years of reliable use. Build-in auto reset thermal protection for optimal use in hot locations. CE Certified. iLIVING products are designed and engineering in California since 2006. 1 year limited warranty. Available sizes at 10in, 12in, 16in, and 20in.
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, RI, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL EQUIPMENT Continental Dynamics® 18" Direct Drive Exhaust Fan, 1 Speed, 5250 CFM, 1/8 HP (246508)
- CLASSIC ACCESSORIES Cover Heat Plug, Mdl1, Grey Evaporative (52-033-141001-00)
- REVCOR Blower Whl, Dia 7-5/8 In, Width 7 In (C762-700HD R)
- TRANE Swt01635 Thermal Limit Switch (SWT01635)
- ILIVING Explosion Proof 12 in. Ventilation Floor Fan, With 550-Watt, 2720 CFM, Red (ILG8EF12EX)
- ILIVING High Velocity Industrial 24 in. 2-Speed Drum Fan with Speed Control, 360 degree Tilt, 7700 CFM (ILG8MF24-77)
- ILIVING 20 in. Step-less Speed 5703 CFM Heavy Duty High Velocity Barrel Floor Drum Fan with DC Motor (ILG8M20-50DC)
- ILIVING Super Turbo High Velocity 20 in. Floor Fan, 7500CFM, 225-Watt Motor (ILG8F21)
- ILIVING Adjustable-Height 30 in. 8400 CFM 120-Volt 1.8 Amp Oscillating Pedestal Fan with Misting Kit (ILG8P30M)
- ILIVING Wall Mounted 24 in. Washdown Fan, 7200 CFM, 1/4HP, Single Phase 115/230V (ILG8WD24-1W)
- SCHAEFER Standard-Duty Industrial Fan 20" Non-Oscillating, 115/230VAC, 5470 CFM (GVK20)
- Iliving Air Circulators