Shop All Air Circulators
Iliving
Red Explosion Proof 10 in. 350-Watt, 1943 CFM Ventilation Floor Fan
Mfr # ILG8EF10EX
Zoro # G610208565
product price: $221.99
/ea
Free Shipping & Returns
$221.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V
- Material Metal
- Color Red
- Length 13 in
- Width 10 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iliving
- MFR # ILG8EF10EX
- Zoro # G610208565
- UPC # 850005348535
- Country of Origin China
- Category Air Circulators
Dimensions
Blade Diameter | 10 in. |
Length | 13 in |
Width | 10 1/4 in |
Max. Depth | 13 3/4 in |
Details
Voltage | 120V |
Material | Metal |
Color | Red |
Watts | 340W |
Amps | 20 A |
CFM/Watt | 1943 CFM |
RPM | 3300 |
Description
This iLIVING Explosion Proof fan is perfect for drying, cooling, exhausting and ventilating in area like crawl space, attic, basements or warehouse. This 10 inches 350W with 3300 RPM utility fan will help improving air quality and working environment for different applications. Heavy duty rugged framing construction, 100% pure copper enclosed motor provides years of reliable use. Build-in auto reset thermal protection for optimal use in hot locations. CE Certified. iLIVING products are designed and engineering in California since 2006. 1 year limited warranty. Available sizes at 10in, 12in, 16in, and 20in.
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, RI, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROBERTSHAW Pilot Assembly, LP/NG, Aerated, Fittings and Adapters, NG And LP Orifice (1810-100)
- MRCOOL E Star DIY 4th Gen 24k BTU Ductles Mini-Split 230/60HZ PR (DIY-24-HP-WM-230C25)
- KOCH FILTER Poly Filter, Disposabl, C and I, 15"x30"x1" (284-150-300)
- WHITE-RODGERS 30A46-105 Automatic Pilot (30A46-105)
- ILIVING Explosion Proof 12 in. Ventilation Floor Fan, With 550-Watt, 2720 CFM, Red (ILG8EF12EX)
- ILIVING BLDC 24 in. Black Wall and Ceiling Fan (ILG8W24-51EC)
- ILIVING 12 in. Rechargeable Battery-Operated Camping Floor Fan, Portable Outdoor Fan with Lithium Battery (ILG8RX12)
- ILIVING Wall Mounted 24 in. Washdown Fan, 7200 CFM, 1/4HP, Single Phase 115/230V (ILG8WD24-1W)
- ILIVING Portable 30 in. 3-Speed 8300 CFM High Velocity Drum Fan, Industrial, Commercial, Air Circulator (ILG8MF30-83)
- ILIVING Red Explosion Proof 16 in. Ventilation Floor Fan, 1100-Watt, 4240 CFM (ILG8EF16EX)
- XPOWER Air Circulator 115VAC , (FC-200)
- Iliving Air Circulators