Shop All Air Circulators
Iliving
Oscillating 30 in. 8400 CFM Adjustable Height Pedestal Fan
Mfr # ILG8P31-93
Zoro # G110208560
product price: $213.99
/ea
Free Shipping & Returns
$213.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V
- Material Metal
- Color Black
- Watts 220W
- CFM/Watt 8400 CFM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iliving
- MFR # ILG8P31-93
- Zoro # G110208560
- UPC # 850005348962
- Country of Origin China
- Category Air Circulators
Dimensions
Max. Depth | 58 in |
Length | 30 in |
Width | 27 in |
Details
Voltage | 120V |
Material | Metal |
Color | Black |
Watts | 220W |
CFM/Watt | 8400 CFM |
Amps | 1.65 A |
Description
The iLiving 30in Indoor Oscillating Pedestal Fan is built with a totally enclosed ventilated 2-speed motor, with 1/3 HP. The Aluminum fan blade are precisely balanced for optimal performance with minimum vibration. Pedestal fan is height adjustable from 54in-65inH. This oscillating fan uses a 70 degree oscillating sweep, and allows fixed head positioning. The large pedestal base adds stability and safety. Fans come with 9.8' GFCI Type Plug. Black Powder Coated Zinc Plated Grille- UV Resistant. UL and cUL Listed. 1 Year Limited Warranty.
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, RI, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMCO Thermocouple Kit Universl 24In (09293)
- DAYTON Guard Mounted Exhaust Fan, Blade 20" Dia. (484X56)
- AIR HANDLER Pleated Air Filter, 16x16x2, MERV 8, High Capacity, Synthetic, 6B958, White (6B958)
- DAYTON Three Prong Electrode (1FEK9)
- ILIVING Red Explosion Proof 16 in. Ventilation Floor Fan, 1100-Watt, 4240 CFM (ILG8EF16EX)
- ILIVING Portable 30 in. 3-Speed 8300 CFM High Velocity Drum Fan, Industrial, Commercial, Air Circulator (ILG8MF30-83)
- ILIVING Red Explosion Proof 10 in. 350-Watt, 1943 CFM Ventilation Floor Fan (ILG8EF10EX)
- ILIVING High Velocity Industrial 24 in. 2-Speed Drum Fan with Speed Control, 360 degree Tilt, 7700 CFM (ILG8MF24-77)
- ILIVING 12 in. Rechargeable Battery-Operated Camping Floor Fan, Portable Outdoor Fan with Lithium Battery (ILG8RX12)
- ILIVING Explosion Proof 12 in. Ventilation Floor Fan, With 550-Watt, 2720 CFM, Red (ILG8EF12EX)
- DAYTON Pedestal Base 34" (7DF09)
- Iliving Air Circulators