Shop All Electric Infrared Heaters
Iliving
Infrared Portable Space Heater with Dual Heating System, 1500W, Walnut Wooden Cabinet
Mfr # ILG-918
Zoro # G310208537
original price:
$140.99
16% off
new price: $117.99
/ea
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 1500W
- BtuH Output 5200
- Heater Voltage 110V
- Length 13 in
- Depth 15 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iliving
- MFR # ILG-918
- Zoro # G310208537
- UPC # 609613131936
- Country of Origin China
- Category Electric Infrared Heaters
Dimensions
Length | 13 in |
Depth | 15 in |
Width | 12 in |
Details
Watts | 1500W |
BtuH Output | 5200 |
Heater Voltage | 110V |
Amps AC | 12.5 A |
Material | Metal |
Color | Walnut |
Description
The newly engineered iLIVING infrared portable space heater is a great alternative to warm any indoor spaces up to 1,000 square feet. It is designed to be long lasting and comes with the following features: 12hr automatic shut-off timer , Auto Energy Saving Mode, High and Low Setting, Front Panel Push Button Controls, Dual Heating Systems that combine infrared quartz tube+PTC technologies, IR Remote Control, Noise level 39 dB super quiet, Electronic Thermostat: range 50 to 85 degrees, portable with 4 caster wheels, lifetime filter that can be vacuumed cleaned or with warm water, modular design with galvanized steel inside, weight: 24 lbs, uses conventional 110v 3 prong outlet, height: 15in width: 12in depth: 13in, electrical Cord 72in long, rated at approximately 5200 BTU, Amps: 12.5, Watts: 1500, listed by Underwriters Laboratories UL USA & Canada, One year USA Warranty.
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, RI, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANFOSS Thermostatic Actuator, Horizontal Angle (015G-4290)
- DAYTON Rectangular Fire Damper, 5-3/4x9-3/4 In. (2TGD1)
- AAF FLANDERS 18x25x1 FBG Furn Filter (10055.011825)
- TEMPCO Tubular Enclosure Heater, 500W, 120V (EHT00037)
- HEAT STORM Infrared Space Heater, Floor Style, Cabinet Design, 1500 Watts, Digital Thermostat, 120 Volt, Gray (HS-1500-ILODG)
- FOSTORIA Portable Heater, Aluminum, 480V AC (P31-FSP-1)
- FOSTORIA Infrared Quartz Electric Heater, Stainless Steel, 480 V (P-60-343-THSS)
- QMARK MUH-Pro includes a pre-installed disconnect switch, 24 VAC transformer and single-stage thermostat (MUH0581-PRO)
- DR INFRARED HEATER Portable Infrared Space Heater with Nightstand Design, Furniture-Grade Cabinet, 1500W (DR-999)
- DR INFRARED HEATER Greenhouse Garage Workshop Infrared Heater, 3000-Watt, 240-Volt (DR-218-3000W)
- FOSTORIA Portable Heater, Aluminum, 240V AC (H43-FSP-3)
- Iliving Electric Infrared Heaters