Shop All Ceiling Fans
Iliving
Indoor/Outdoor 52 in. White/Wood Ceiling Fan with Remote Control 3 Blades 6 Speeds
Mfr # ILG8CF52W
Zoro # G710208557
product price: $220.99
/ea
Free Shipping & Returns
$220.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Dia. 52 in.
- Voltage 120V
- Watts 35W
- Air Flow (CFM) 5600
- Amps 0.5 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iliving
- MFR # ILG8CF52W
- Zoro # G710208557
- UPC # 850005348320
- Country of Origin Taiwan, Province of China
- Category Ceiling Fans
Dimensions
Blade Dia. | 52 in. |
Length | 52 in |
Width | 52 in |
Depth | 13 3/5 in |
Details
Voltage | 120V |
Watts | 35W |
Air Flow (CFM) | 5600 |
Amps | 0.5 A |
RPM | 155 |
Material | Metal |
Color | White |
Description
iLiving ILG8CF52W Modern unique 52in deep pitch angles 3-Blade design ceiling fan provides comfort and style for your home. Super Quiet 6 speed DC motor offers you 5650 CFM of natural wind makes a perfect fan for indoor. Remote and 6 inches downrod included. Made In Taiwan.
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, RI, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRO1 IAQ WiFi Thermostat, 7, 5-1-1 Programs, 1 H 1 C, Wall Mount, Hardwired, 24VAC (T701i)
- GOODMAN 11112501S Spst Pressure Switch (11112501S)
- DAYTON Recessed Electric Wall-Mount Heater, Recessed, 1500/1125/750/375 W (3UG15)
- MAKITA Blower Nozzle, For XBU04 (183R06-2)
- ILIVING 120 in. H Volume Low Speed Outdoor BLDC Ceiling Fan with Brushless DC Motor, Reversible, IR Remote (ILG8HVLS120)
- ILIVING White 96 in. 8 feet HVLS 9 Blades BLDC Big Ceiling Fan, 17000 CFM with IR Remote (ILG8HVLS96)
- ILIVING White 88 in. 7.3 feet HVLS 9 Blades BLDC Big Ceiling Fan, 13600 CFM with IR Remote (ILG8HVLS88)
- ILIVING 78 in. H Volume Low Speed Outdoor BLDC Ceiling Fan with Brushless DC Motor, Reversible, IR Remote (ILG8HVLS78)
- ILIVING White 108 in. 9 ft. HVLS 9 Blades BLDC Ceiling Fan, 19000 CFM with IR Remote (ILG8HVLS108)
- ILIVING White 72 in. Indoor Ceiling Fan with IR Remote, High Volume Low Speed and Reversible (ILG8HVLS72)
- PROGRESS LIGHTING Air Pro - 52" Ceiling Fan (P2501-30W)
- Iliving Ceiling Fans