Explosion Proof 20 in. Ventilation Floor Fan, With 900-Watt, 5830 CFM, Red
Mfr # ILG8EF20EX
Zoro # G110208539
Key Features
- Voltage 120V
- Material Metal
- Color Red
- Watts 900W
- RPM 1720
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iliving
- MFR # ILG8EF20EX
- Zoro # G110208539
- UPC # 850005348566
- Country of Origin China
- Category Air Circulators
Dimensions
Blade Diameter | 20 in. |
Max. Depth | 18 8/9 in |
Width | 22 4/5 in |
Length | 26 3/8 in |
Details
Voltage | 120V |
Material | Metal |
Color | Red |
Watts | 900W |
RPM | 1720 |
CFM/Watt | 5830 CFM |
Amps | 20 A |
Description
This iLIVING Explosion Proof fan is perfect for drying, cooling, exhausting and ventilating in area like crawl space, attic, basements or warehouse. This 20 inches 900W with 1720 RPM utility fan will help improving air quality and working environment for different applications. Heavy duty rugged framing construction, 100% pure copper enclosed motor provides years of reliable use. Build-in auto reset thermal protection for optimal use in hot locations. CE Certified. iLIVING products are designed and engineering in California since 2006. 1 year limited warranty. Available sizes at 10in, 12in, 16in, and 20in.
- •Super powerful Ventilator Fan, 900W, 5830 CFM, 1720 RPM
- •Super Heavy Duty Rugged construction, Roller Steel Framing for long-lasting use
- •Auto Reset thermal protection, 100% copper Fully Enclosed Direct Drive Motor
- •120V, 60Hz, CE Certified. 1 Year Limited Warranty
- •Wattage at 900W, and requires 20A outlet
- •Electrical Plug for power cord is required
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, RI, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Honeywell DPFG20X25X5AM11 Merv 11 Fc40R1011 Return Grille Filter; Pack Of 2 (DPFG20X25X5AM11)
- AAF FLANDERS Flanders SM1006 Natural Aire Cut-to-Fit Filter - Pack of 6 - 20 x 30 x 1 in. (SM1006)
- KOCH FILTER 20x25x1 Standard Capacity Pleated Filter, MERV 8 (102-700-009)
- ARMSTRONG 69W43 Lb-74940B Flame Sensor (69W43)
- ILIVING Portable 30 in. 3-Speed 8300 CFM High Velocity Drum Fan, Industrial, Commercial, Air Circulator (ILG8MF30-83)
- ILIVING Adjustable-Height 30 in. 8400 CFM 120-Volt 1.8 Amp Oscillating Pedestal Fan with Misting Kit (ILG8P30M)
- ILIVING Oscillating 30 in. 8400 CFM Adjustable Height Pedestal Fan (ILG8P31-93)
- ILIVING Red Explosion Proof 10 in. 350-Watt, 1943 CFM Ventilation Floor Fan (ILG8EF10EX)
- ILIVING 24 in. Step-less Speed 7935 CFM Heavy Duty High Velocity Barrel Floor Drum Fan with DC Motor (ILG8M24-60DC)
- ILIVING High Velocity Industrial 24 in. 2-Speed Drum Fan with Speed Control, 360 degree Tilt, 7700 CFM (ILG8MF24-77)
- DAYTON Guard 18" (2ATB7)
- Iliving Air Circulators