Shop All Air Circulators
Iliving
Explosion Proof 12 in. Ventilation Floor Fan, With 550-Watt, 2720 CFM, Red
Mfr # ILG8EF12EX
Zoro # G010208547
product price: $237.99
/ea
Free Shipping & Returns
$237.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V
- Material Metal
- Color Red
- CFM/Watt 2720 CFM
- Max. Depth 15 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iliving
- MFR # ILG8EF12EX
- Zoro # G010208547
- UPC # 850005348542
- Country of Origin China
- Category Air Circulators
Dimensions
Blade Diameter | 12 in. |
Max. Depth | 15 in |
Length | 16 8/9 in |
Width | 14 3/4 in |
Details
Voltage | 120V |
Material | Metal |
Color | Red |
CFM/Watt | 2720 CFM |
Watts | 550W |
RPM | 3300 |
Amps | 20 A |
Description
This iLIVING Explosion Proof fan is perfect for drying, cooling, exhausting and ventilating in area like crawl space, attic, basements or warehouse. This 12 inches 550W with 3300 RPM utility fan will help improving air quality and working environment for different applications. Heavy duty rugged framing construction, 100% pure copper enclosed motor provides years of reliable use. Build-in auto reset thermal protection for optimal use in hot locations. CE Certified. iLIVING products are designed and engineering in California since 2006. 1 year limited warranty. Available sizes at 10in, 12in, 16in, and 20in.
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, RI, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR SYSTEMS INTL Filter Assembly, 50Cfm, D Assembly (WL009)
- POWERZONE PowerZone PTC-903B Ceramic OSC Heater 120V, 750/1500W, Grey (PTC-903B)
- SUPCO Thermostat, 210 to 240, 2-51/64in.D, SPST (SHL509)
- DAYTON Actuator (MP-460VT)
- ILIVING Red Explosion Proof 10 in. 350-Watt, 1943 CFM Ventilation Floor Fan (ILG8EF10EX)
- ILIVING Red Explosion Proof 16 in. Ventilation Floor Fan, 1100-Watt, 4240 CFM (ILG8EF16EX)
- ILIVING 12 in. Rechargeable Battery-Operated Camping Floor Fan, Portable Outdoor Fan with Lithium Battery (ILG8RX12)
- ILIVING Oscillating 30 in. 8400 CFM Adjustable Height Pedestal Fan (ILG8P31-93)
- ILIVING 18 in. Rechargeable Battery-Operated Camping Floor Fan, Portable Outdoor Fan with Lithium Battery (ILG8RX18)
- ILIVING 20 in. Step-less Speed 5703 CFM Heavy Duty High Velocity Barrel Floor Drum Fan with DC Motor (ILG8M20-50DC)
- DAYTON Standard-Duty Industrial Fan 20" Non-Oscillating, 115VAC, 3055/4700 CFM (7DC98)
- Iliving Air Circulators