Shop All Fan Parts
Iliving
Cooling System Fan Misting Kit with 0.15 mm Anti-Drip Nozzles Fan Not included
Mfr # ILG-250
Zoro # G410388054
product price: $317.99
/ea
Free Shipping & Returns
$317.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 120V
- Width 6 in
- Depth 7 in
- Material Metal
- Watts 45W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Width | 6 in |
Depth | 7 in |
Length | 8 1/2 in |
Details
Voltage | 120V |
Material | Metal |
Watts | 45W |
Color | Silver |
Max. Amps | 0.33 A |
Description
Give your fan an upgrade with this iLIVING ILG-250 fan misting kit. This easy-to-install misting kit fits virtually any fan. There is no better way to cool down during the hot summer months than with a fan equipped with our proprietary misting kit. Ideal for both indoor and outdoor use, this kit includes everything you need for your fan to deliver cool, misting bliss. While Giant misting fans employed by professional sports teams cost thousands of dollars, our iLIVING fan misting kit is portable, affordable, and delivers cool comfort and relief from the heat when you need it most. This misting kit features a stainless steel housing, flexible nylon tubing, 6 high pressure anti-drip misting nozzles, and a 200 PSI pump. Misting Capacity: 12 L/hour. 120V/60Hz, 45W
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, RI, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY Condenser, Dia 7/8, 12 24 (M) Thread, L 6 (3HHD4)
- JOHNSON CONTROLS Ball Valve, 3 Way, SS Trim, (F)NPT 1-1/4 (VG1845DN)
- MEARS , heavy duty heat or cool, SPDT 1 HP at 120 VAC, 2 HP at V240 VAC (M600C25)
- BRISKHEAT Heating Tape, 120°F Preset Thermostat, Silicone, 120V, 600W, 0.5"W x 100 ft (RKP1B1200)
- ILIVING Black Thermospeed Controller For Variable Speed Exhaust Fan (ILG8SFST)
- ILIVING Silver 10-Amp Exhaust Fan Thermostat Control (ILG-002T)
- DAYTON Bag Clamp (HV2114100G)
- GLOBAL INDUSTRIAL Oscillation Link Arm Replacement Kit (600560)
- SUPCO Oval Run Capacitor, CR45X370 (CR45X370)
- DAYTON Switch (VE6ALE4SG)
- FIELD CONTROLS Secondary Float Switch Assembly (SFSSW-1)
- Iliving Fan Parts