Shop All Fan Parts
Iliving
Black Thermospeed Controller For Variable Speed Exhaust Fan
Mfr # ILG8SFST
Zoro # G310065093
product price: $32.19
/ea
$32.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 120V
- Width 2 2/3 in
- Depth 2 7/8 in
- Material Plastic
- Length 5 2/3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Width | 2 2/3 in |
Depth | 2 7/8 in |
Length | 5 2/3 in |
Details
Voltage | 120V |
Material | Plastic |
Max. Amps | 18 A |
Color | Black |
Description
iLIVING Thermospeed Controller, model# ILG8SFST, is an easy plug and play design to control your variable speed fan. the Thermospeed controller is designed with a precision temperature sensor that allows the fan to cycle ON and OFF automatically at your desired settings. UL listed, 120V, 60Hz, 3A FLA, 18A LRA. Engineered and designed by iLIVING in California.
- •Easy plug and play ThermospeedTM controller, temperature and speed control
- •Auto cycle On/OFF at your desired temperature
- •NTC temperature sensor for precise temperature control
- •Solid state full-range speed control
- •UL listed, 120V, 60 Hz, 3A FLA, 18A LRA
- •Exclusively designed for use on the iLIVING brand shutter fans
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, RI, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IEC 130HP, 208240V FAN COIL MOTOR (E020-71525058)
- MODERN FORMS 48in Ceiling Fan Extension Downrod in Satin Brass (XF-48)
- BROAN-NUTONE Resin Replacement Grille Assembly for 695 Basic Fan (S97017068)
- KOLDFRONT 12000 BTU 208230V Window Air Conditioner with 11000 BTU Heater and Remote (WAC12001W)
- ILIVING Silver 10-Amp Exhaust Fan Thermostat Control (ILG-002T)
- ILIVING Cooling System Fan Misting Kit with 0.15 mm Anti-Drip Nozzles Fan Not included (ILG-250)
- DAYTON Guard (VE10D956GG)
- ACME Motor, 1/2Hsp (922810A)
- DAYTON Replacement Motor, Black (VEMCU6012060G)
- TRUE MANUFACTURING Door Gasket, 25-3/4" x 54-5/8" (811135)
- HOSHIZAKI Fuse Holder (4A5443-01)
- Iliving Fan Parts