Shop All Attic Exhaust Ventilators
Iliving
Black Solar Powered 1750 CFM 14 in. Gable Mount Solar Attic Fan
Mfr # ILG8SF303
Zoro # G110208577
product price: $481.99
/ea
Free Shipping & Returns
$481.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V
- Watts 20W
- CFM @ 0.000-In. SP 1750
- Dome Material Metal
- Height 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iliving
- MFR # ILG8SF303
- Zoro # G110208577
- UPC # 856957005847
- Country of Origin China
- Category Attic Exhaust Ventilators
Dimensions
Height | 10 in |
Details
Voltage | 120V |
Watts | 20W |
CFM @ 0.000-In. SP | 1750 |
Dome Material | Metal |
Color | Black |
Description
The iLiving ventilation exhaust fans are the NO.1 selling fan on Amazon. This smart solar attic fan is your best choice for cooling off your home while helping you to save big on your cooling bills. Equipped with a powerful 20W adjustable Polycrystalline solar panel, this fan is IP68 waterproof. Built with a brushless motor, it provides up to 2000 sq ft of capacity cooling. Smart thermostat with wide range control of 65-130F and an Enable/Disable feature allows you to have more freedom to control the fan the way you want. This fan is ready for add on features like a non-stop running AC power supply, ON/OFF Switch, and a screen guard. Add-on features are sold separately. Tha fan comes with a 15-year limited warranty. Designed and engineered by iLiving in San Francisco, California.
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, RI, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOCHINVAR RUBBER GROMMET FOR GAS PIPE (100208090)
- NORDFAB End Cap, 10 in Duct Dia, 304 Stainless Steel, 22 GA, 10 in W x 10 in H (8010003730)
- GOODMAN Residential Gas Furnaces, 40 V AC, 3 ton (GM9S960603BN)
- AIR HANDLER Synthetic Pocket Air Filter, 24x12x18", MERV 14 (6B669)
- ILIVING Automatic 14 in. Gable Mount Attic Ventilator Fan with Adjustable Thermostat, 3.10 Amps (ILG8G14-12T)
- ILIVING Black 14 in. HYBRID Smart Exhaust Solar Roof Attic Exhaust Fan, Cools up to 2000 sq ft. (ILG8SF301A)
- ILIVING Smart Solar Attic Round 14 in. Black 1750 CFM, Cools up to 2000 sq. ft. Exhaust Fan (ILG8SF301)
- HOUSE RVG55080 Slant Galvanized Roof Vent - Brown (HO1629389)
- LOMANCO LomanCool Adjustable Louver, Aluminum, White, Roof Installation (907W)
- AIR VENT 16X8 Galv Undereav Vent (84213)
- MAXX AIR 433 CFM Solar Powered Roof Mount Power Attic Ventilator with Panel in Weathered Gray (CXSOLRWGUPS)
- Iliving Attic Exhaust Ventilators