Shop All Air Circulators
Iliving
Black 20 in. Multi-Purpose High Velocity Floor Wall Fan
Mfr # ILG8F20
Zoro # G510208528
product price: $58.25
/ea
$58.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V
- Motor HP 1/9 HP
- Material Metal
- Color Black
- Length 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iliving
- MFR # ILG8F20
- Zoro # G510208528
- UPC # 856957005694
- Country of Origin China
- Category Air Circulators
Dimensions
Length | 24 in |
Max. Depth | 23 in |
Width | 10 in |
Details
Voltage | 120V |
Motor HP | 1/9 HP |
Material | Metal |
Color | Black |
Watts | 165W |
CFM/Watt | 5800 CFM |
Amps | 1.36 A |
Description
The 20 inch iLIVING 3-Speed Multi-Purpose Floor Fan comes with a three-speed setting that enables you to have better control of the air flow. At 5800 cfm and a 165W motor, this fan meets most needs for hot summer activities. Built to industrial grade standards, the fan comes with a permanently lubricated motor; it is powerful without being noisy. Equipped with 3 aluminum fan blades and a fan head that rotates a complete 360 degree, it can be free standing or wall Mounted. The front and rear have been reinforced with wire grill for added safety. Fully assembled, Lightweight and portable, this fan is ideal for cooling homes, offices, garages, and workshops. UL listed.
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, RI, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ATCO Insulated Flexible Duct, 8In Dia (13102508)
- TESTO 550s Smart Kit - Smart digital Manifold (0564 5502 01)
- STREAMLINE Refrigerant Line Set, Copper Roll, L 35 Ft (40620350B6)
- KOCH FILTER 20x20x1 Standard Capacity Pleated Filter, MERV 11 (102-499-008)
- ILIVING Adjustable-Height 30 in. 8400 CFM 120-Volt 1.8 Amp Oscillating Pedestal Fan with Misting Kit (ILG8P30M)
- ILIVING Red Explosion Proof 10 in. 350-Watt, 1943 CFM Ventilation Floor Fan (ILG8EF10EX)
- ILIVING High Velocity Industrial 24 in. 2-Speed Drum Fan with Speed Control, 360 degree Tilt, 7700 CFM (ILG8MF24-77)
- ILIVING Portable 30 in. 3-Speed 8300 CFM High Velocity Drum Fan, Industrial, Commercial, Air Circulator (ILG8MF30-83)
- ILIVING Wall Mounted 24 in. Washdown Fan, 7200 CFM, 1/4HP, Single Phase 115/230V (ILG8WD24-1W)
- ILIVING Explosion Proof 20 in. Ventilation Floor Fan, With 900-Watt, 5830 CFM, Red (ILG8EF20EX)
- AIRMASTER FAN Light-Duty Industrial Fan 30" Oscillating, 115VAC, 2700/4400/6100 CFM (CA30OAP)
- Iliving Air Circulators