Shop All Attic Exhaust Ventilators
Iliving
Black 14 in. HYBRID Smart Exhaust Solar Roof Attic Exhaust Fan, Cools up to 2000 sq ft.
Mfr # ILG8SF301A
Zoro # G410208529
product price: $376.99
/ea
Free Shipping & Returns
$376.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V
- Watts 40W
- CFM @ 0.000-In. SP 1750
- Dome Material Metal
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iliving
- MFR # ILG8SF301A
- Zoro # G410208529
- UPC # 850005348306
- Country of Origin China
- Category Attic Exhaust Ventilators
Dimensions
Height | 10 in |
Details
Power Type (Electric, Solar, Gas, Diesel) | Solar Fan with AC/DC adapter |
Voltage | 120V |
Watts | 40W |
CFM @ 0.000-In. SP | 1750 |
Dome Material | Metal |
Color | Black |
Description
The iLiving ventilation exhaust fans are the NO.1 selling fan on Amazon. This smart solar attic fan is your best choice for cooling off your home while helping you to save big on your cooling bills. Equipped with a powerful 20W adjustable Polycrystalline solar panel, this fan is IP68 waterproof. Built with a brushless motor, it provides up to 2000 sq ft of capacity cooling. Smart thermostat with wide range control of 50-122 degreeF and an Enable/Disable feature allows you to have more freedom to control the fan the way you want. This fan is ready equipped with A/DC adapter. add-on feature on/off switch is sold separately. Fan comes with 15-year warranty.
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, RI, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA BREEZ Fan/Motion / Humidity Sensor 80/110 Cfm (SIG80-110MH)
- CANARM Downrod, Fan, 8", White (DCR08WR11)
- YAKTRAX Traction Device, Wintertrax, PR (10850)
- JOHNSON CONTROLS Zone Valve Actuator, Proportional (JP23A000)
- ILIVING Smart Solar Attic Round 14 in. Black 1750 CFM, Cools up to 2000 sq. ft. Exhaust Fan (ILG8SF301)
- ILIVING Automatic 14 in. Gable Mount Attic Ventilator Fan with Adjustable Thermostat, 3.10 Amps (ILG8G14-12T)
- ILIVING Black Solar Powered 1750 CFM 14 in. Gable Mount Solar Attic Fan (ILG8SF303)
- MASTER FLOW ERV4BL Power Attic Vent with Thermostat, 1000 cfm, 480 sq-in Net Free Ventilating Area, Steel, Black (ERV4BL)
- DAYTON 1650 CFM Gable Mount Attic Fan, 120V (10W194)
- DAYTON 1500 CFM Roof Mount Attic Fan, 120V (10N202)
- MASTER FLOW Master Flow ERV6SMWW Power Attic Vent, 1500 cfm, 720 sq-in Net Free Ventilating Area, Steel (ERV6SMWW)
- Iliving Attic Exhaust Ventilators