Bathroom Ventilation Exhaust DC Fan With Motion Sensor, Adjustable 50-110 CFM ENERGY STAR
Mfr # ILG8FV112
Zoro # G310208568
Key Features
- Voltage 120V
- Watts 16W
- Housing Material Metal
- Grille Length 12 in
- Width (In.) 12 in
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iliving
- MFR # ILG8FV112
- Zoro # G310208568
- UPC # 856957005892
- Country of Origin China
- Category Bathroom Fans
Dimensions
Grille Length | 12 in |
Width (In.) | 12 in |
Depth (In.) | 7 1/2 in |
Details
Voltage | 120V |
Watts | 16W |
Housing Material | Metal |
Grille Color | Beige and Black |
CFM @ 0.000-In. SP | 110 |
Motor RPM | 1200 |
Description
The iLIVING bathroom ventilation exhaust DC fan offers you a smart adjustable flow and fan speed allows you to select the required airflow 50, 80 or 110 CFM for your comfort and healthy living space. Heavy-gauge painted zinc galvanized steel housing ,sealed, low power , high performance DC fan motor with waterproof circuit board designed to offer you a best and long lasting bathroom fan. Comes with a detachable and one size fit all duct adapter and a Flex-EZ expendable setup bracket is included for new or remodeling projects. Build-in upgradeable slots for you to add on CO2 and humidity sensor, making it easy to add at anytime. Sensors are sold separate. These fans are ETL, ENERGY STAR and 2100 HVI certified. ONE-YEAR LIMITED COMPONENT WARRANTY. Call 800-317-1688 for Tech and Service Support. Designed and engineered in San Francisco, CA.
- •ETL, ENERGY STAR, 2100 HVI CERTIFIED
- •Ideal for remodeling and new construction
- •Adjustable Flow with Fan Speed 50, 80, or 110 CFM
- •Long life Ultra Quiet Lower Power High performance Sealed DC Fan
- •Build-in Upgradable slots for add-on sensors like CO2, Humidity
- •Flexibility One size fit all duct adapter (4,5,6 inch)
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, RI, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAJESTIC PET Majestic SL348 4 ft. Chimney Vent Pipe Section (SL348)
- JOHNSON CONTROLS Thermocouple, 30" (K19AT-30)
- DAYTON 46" Hydronic Electric Baseboard Heater, White, 1000/750W, 208/240V (3UG27)
- AUBURN MANUFACTURING Fitting, 432 Deg. F (E9-AEBF)
- BROAN Ceiling Bathroom Fan, 80 cfm cfm, 6 in Duct Dia., 120V AC, Energy Star® Certified (QTXE080)
- BROAN Ceiling Bathroom Fan, 110 cfm cfm, 4 in Duct Dia., 120V AC, Energy Star® Certified (RB110)
- BROAN Ceiling Bathroom Fan, 110 cfm cfm, 6 in Duct Dia., 120V AC, Energy Star® Certified (ZB110)
- BROAN Ceiling Bathroom Fan, 50 cfm cfm, 4 in Duct Dia., 120V AC, Energy Star® Certified (AE50)
- PANASONIC Ceiling Bathroom Fan, 50/80/110 cfm cfm, 4 in or 6 in Duct Dia., Yes (FV-0511VQL1)
- BROAN Ceiling Bathroom Fan, 110 cfm cfm, 4 in Duct Dia., 120V AC, Energy Star® Certified (AE110S)
- AIR KING Air King AKLS Series AK110LS Exhaust Fan, 100 cfm, 0.3 A (AK110LS)
- Iliving Bathroom Fans