Shop All Bathroom Fans
Iliving
Bathroom Ventilation Exhaust DC Fan with Adjustable Speed Smart Flow Selector
Mfr # ILG8FV110
Zoro # G410208550
product price: $133.99
/ea
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 120V
- Watts 16W
- Housing Material Metal
- Motor RPM 1200
- Grille Color Beige and Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iliving
- MFR # ILG8FV110
- Zoro # G410208550
- UPC # 856957005878
- Country of Origin China
- Category Bathroom Fans
Dimensions
Depth (In.) | 7 1/2 in |
Grille Length | 12 in |
Width (In.) | 12 in |
Details
Voltage | 120V |
Watts | 16W |
Housing Material | Metal |
Motor RPM | 1200 |
Grille Color | Beige and Black |
CFM @ 0.000-In. SP | 110 |
Description
The iLIVING bathroom ventilation exhaust DC fan offers you a smart adjustable flow and fan speed allows you to select the required airflow 50, 80 or 110 CFM for your comfort and healthy living space. Heavy-gauge painted zinc galvanized steel housing ,sealed, low power , high performance DC fan motor with waterproof circuit board designed to offer you a best and long lasting bathroom fan. Comes with a detachable and one size fit all duct adapter and a Flex-EZ expendable setup bracket is included for new or remodeling projects. Build-in upgradeable slots for you to add on CO2 and humidity sensor, making it easy to add at anytime. Sensors are sold separate. These fans are ETL, ENERGY STAR and 2100 HVI certified. ONE-YEAR LIMITED COMPONENT WARRANTY. Call 800-317-1688 for Tech and Service Support. Designed and engineered in San Francisco, CA.
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, RI, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRISKHEAT Heavy Insulated Heating Tape, XtremeFLEX®, 120VAC, 310W, 0.5" W x 6' L (BIH051060L)
- HEIL QUAKER /ICP 1177395 Sparker Module (1177395)
- HONEYWELL Hc22A1007 Humidifier Replacement (HC22A1007)
- RHEEM Transformer 120V - Pri, 24V - Sec, 40Va (46-23115-01)
- BROAN Exhaust Fan, LED Fan/Light, Selectable 110, Energy Star® Certified (QTXE110150DCL)
- BROAN Ventilation Fan, 110 cfm cfm, 4 in Duct Dia., 120V AC, No (AE110K)
- BROAN Ceiling or Wall Bathroom Fan, 70 cfm cfm, 3 in Duct Dia., 120V AC, No (671)
- PANASONIC Bathroom Fan, 50/80/110 cfm cfm, 4 in or 6 in Duct Dia., 120V AC, No (FV-0511VK2)
- AIR KING Air King AK100L Exhaust Fan, 120 V, 7 W, 4 in Duct, Round Grill (AK100L)
- PANASONIC Ceiling or Wall Bathroom Fan, 50/100 cfm cfm, 4 in Duct Dia., 120V AC (FV-0510VS1)
- AIR KING Fan 80 Cfm, 120V/60Hz (AK80LS)
- Iliving Bathroom Fans