Shop All Radios
Ilive
iLive WR383R AM-FM Weather Band Radio with Flashlight & Lantern
Mfr # WR383R
Zoro # G103853524
product price: $79.99
/ea
Free Shipping & Returns
$79.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
Features
- AM-FM radio
- Weather band radio
- LED flashlight
- USB port for charging
- Solar charging panel
- Emergency siren and built-in thermometer
- Reading lamp & AUX input
- Integrated speaker & Dynamo hand crank
- Telescopic antenna
- Built-in rechargeable batteries
- Color: Red
- Power Type: Battery
- Connector Type: Aux Audio, USB 2.0
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERMICRO 200W Mini 1U Rackmount Server Chassis (Black), CSE-512L-200B (CSE-512L-200B)
- RAM MOUNTS Replacement for RAM Mounts Ram-hol-tab8u (RAM-HOL-TAB8U RAM MOUNTS)
- ENERGIZER Coin Cell, 357, 1.5V (357BPZ)
- MIGHTY MAX BATTERY ML-AC612 6V/12V Battery Charger for 6V ADT Security 4520610 Battery (MAX3497539)
- EMERGENCY ZONE Emergency Zone 518 Dynamo Radio & Flashlight & Charger; Yellow (5104)
- EDIFIER 80-Watt-RMS 2.1-Channel Amplified Bluetooth Bookshelf Speaker System W/ 75-Watt Wireless Subwoofer (4004667)
- PHILIPS Voice Tracer Digital Recorder, 8 GB, Black (DVT7110)
- MILWAUKEE TOOL M12 BLUETOOTH RADIO & CHARGER (ML2951-20)
- SEM PRODUCTS SOUND DAMPENING MATERIAL (SE39977)
- PYLE Portable Wireless BT Cassette Player - Lid Switcher, AUX Port w/ LED Indicator (PCASRSD18BT)
- NABC NABC - Saft - Again and Again STB-912 Ultra Cordless Phone Battery - 3.6V-600Mah Ni-Cd 31-2Aa with Jst (STB-912)
- Ilive Radios