Ilive IAHB48MG Wireless Bluetooth Headphones; Gray
Mfr # IAHB48MG
Zoro # G704173656
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilive
- MFR # IAHB48MG
- Zoro # G704173656
- UPC # 47323703201
- Country of Origin Unknown
- Category Earbuds & Headphones
Description
Bluetooth(R) range: 33 ft, supports A2DP; Auto pairing; Rubberized coating for matte finish; Drivers: 40 mm; Frequency response: 20 Hz to 20 kHz; Impedance: 32 ohms; Sensitivity: 102 dB at 1 kHz SPL; Playback time at 50% power; On-ear controls--volume up, volume down, play&pause, pairing&phone answering&power; Voice prompts announce headphone operations; Aux input; LED pairing and LED power indicator; Built-in rechargeable Li-Poly battery; Micro USB battery recharge port; Up to 5 hours of playback time at 100% volume, 10 hours at 50%; Up to 2 hours for battery recharging; Includes 35 mm aux cable, micro USB to USB cable, warranty, and user's guide; Matte Gray.
Features- In-ear controls include volume up, volume down, play & pause, pairing & telephone response & power
- Built-in rechargeable lithium polymer battery with an approximate battery life of 5 hours
- Micro-USB port to recharge batteries; 30 foot wireless range
- 0138 in audio cable and micro USB to USB cable included
- Color: Gray
- Audio Input Type: 3.5mm (1), Bluetooth
- Average Battery Life: 5.0000 Hour
- Driver Size: 40.0000 Millimeter
- Headphone Style: On-Ear
- Headphone Type: Headphone
- High Frequency Response: 20.0000 Kiohertz
- Impedance: 32.0000 OHM
- Low Frequency Response: 20.0000 Hertz
- Sensitivity (Clean): 102dB
- Bluetooth Yes/No: Yes
- Built-In Microphone Yes/No: Yes
- Wireless Yes/No: Yes
- Wireless Range: 33.0000 Feet
- Primary Color: Gray
- Product Height: 7.1000 in.
- Product Length: 7.1000 in.
- Product Width: 3.1500 in.
- No of Batteries Required to Power Product: 1
- Battery Size: Other/Product Specific
- Battery Type: Lithium Ion
- Product Weight: 0.4400 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANTONA Battery 3.6 Volt Nickel Cadmium Dantona Emergency Lighting Battery (CUSTOM-142)
- RITRON Wireless PA Speaker System, UHF (LM-U450System)
- PANDUIT Nk Blank Module.ei, PK10 (NKBMEI-X)
- MIGHTY MAX BATTERY 12V 18AH INT Battery Replacement for Amstron AP-12180NB (ML18-12INT690)
- ILIVE Truly Wireless Earbuds with Recharge Cas (IAEBT209B)
- ILIVE Truly Wireless Bluetooth Sweatproof Earbuds w/Charging Case (IAEBT40B)
- ILIVE Truly Wire-free Earbuds - White (IAEBT300W)
- ILIVE Bluetooth Over-the-Ear Headphones with Microphone (Matte Black) (IAHB48MB)
- ILIVE EARBUDS/CHGCSE & EAR HKS (IAEBTW53B)
- ILIVE ERBDS W/CHR WHITE 49FT (IAEBT411W)
- CONTIXO KB5 Kids Wireless Bluetooth Headphones, Blue (KB5 Blue)
- Ilive Earbuds & Headphones